Buy more than* S$200* and get FREE SHIPPING

Hexagon-head axis ironworking twist drill

4.50 (4)
Shank Diameter (phi mm)
6.35
Specification
Recommended materials / iron, steel, light alloy, synthetic resin, wood and iron plate Supporting equipment: battery-powered drill, electric drill
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Blade Diameter (phi mm) Flute Length (mm) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Blade Diameter (phi mm) Flute Length (mm) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-0150 4.7 46 114 659-9141 1PC 1 4.7MM 09535285 13.99 SGD
Shipped after 2018-02-20
1-0150 5.8 56 123 659-9206 1PC 1 5.8MM 09535355 17.99 SGD
Shipped after 2018-02-20
1-0150 6.1 56 127 659-9222 1PC 1 6.1MM 09535373 17.99 SGD
In stock
1-0150 6.2 56 127 659-9231 1PC 1 6.2MM 09535382 17.99 SGD
In stock
1-0150 6.3 56 127 659-9249 1PC 1 6.3MM 09535391 17.99 SGD
In stock
1-0150 7.5 70 115 659-9265 1PC 1 7.5MM 09535434 19.99 SGD
In stock
1-0150 9 70 115 659-9273 1PC 1 9.0MM 09535461 29.99 SGD
Shipped after 2018-02-20
1-0150 12.5 70 115 659-9320 1PC 1 12.5MM 09535531 55.99 SGD
In stock
1-0150 - 70 115 688-2650 1PC 1 13.0MM 09535547 50.99 SGD
Shipped after 2018-02-20
1-0150 4.3 46 108 657-3223 1PC 1 4.3MM 09495577 10.99 SGD
Shipped after 2018-02-21
1-0150 4.4 46 111 659-9125 1PC 1 4.4MM 09535267 10.99 SGD
Shipped after 2018-02-20
1-0150 4.5 46 111 657-3231 1PC 1 4.5MM 09495586 9.99 SGD
In stock
1-0150 4.6 46 111 659-9133 1PC 1 4.6MM 09535276 11.99 SGD
Shipped after 2018-02-20
1-0150 4.9 51 117 657-3401 1PC 1 4.9MM 09535294 11.99 SGD
Shipped after 2018-02-20
1-0150 5.4 56 120 659-9176 1PC 1 5.4MM 09535321 14.99 SGD
In stock
1-0150 11.5 70 115 659-9311 1PC 1 11.5MM 09535513 45.99 SGD
Shipped after 2018-02-20
1-0150 3.1 35 98 659-9095 1PC 1 3.1MM 09535224 12.99 SGD
Shipped after 2018-02-20
1-0150 3.3 35 100 657-3142 1PC 1 3.3MM 09495507 8.99 SGD
In stock
1-0150 3.6 38 103 657-3177 1PC 1 3.6MM 09495534 9.99 SGD
Shipped after 2018-02-21
1-0150 5.6 56 123 659-9184 1PC 1 5.6MM 09535337 15.99 SGD
Shipped after 2018-02-20
1-0150 9.5 70 115 659-9281 1PC 1 9.5MM 09535477 30.99 SGD
Shipped after 2018-02-20
1-0150 - 70 115 659-9303 1PC 1 11.0MM 09535504 37.99 SGD
Shipped after 2018-02-20
1-0150 2.1 23 85 659-9044 1PC 1 2.1MM 09535163 9.99 SGD
Shipped after 2018-02-20
1-0150 2.2 26 88 659-9052 1PC 1 2.2MM 09535172 7.99 SGD
In stock
1-0150 2.3 26 88 657-3096 1PC 1 2.3MM 09535181 9.99 SGD
Shipped after 2018-02-20
1-0150 2.9 32 98 659-9087 1PC 1 2.9MM 09535215 9.99 SGD
Shipped after 2018-02-21
1-0150 5.7 56 123 659-9192 1PC 1 5.7MM 09535346 15.99 SGD
Shipped after 2018-02-20
1-0150 10.5 70 115 659-9290 1PC 1 10.5MM 09535495 38.99 SGD
Shipped after 2018-02-20
1-0150 - 70 115 688-2641 1PC 1 12.0MM 09535522 41.99 SGD
Shipped after 2018-02-20
1-0150 5.9 56 123 659-9214 1PC 1 5.9MM 09535364 18.99 SGD
Shipped after 2018-02-20
1-0150 3.7 38 103 657-3185 1PC 1 3.7MM 09535233 9.99 SGD
Shipped after 2018-02-20
1-0150 3.8 42 103 657-3193 1PC 1 3.8MM 09495543 9.99 SGD
In stock
1-0150 3.9 42 106 659-9109 1PC 1 3.9MM 09535242 9.99 SGD
Shipped after 2018-02-21
1-0150 4.1 42 108 659-9117 1PC 1 4.1MM 09535251 10.99 SGD
In stock
1-0150 4.2 42 108 657-3215 1PC 1 4.2MM 09495561 9.99 SGD
In stock
1-0150 2.7 32 94 659-9079 1PC 1 2.7MM 09535206 7.99 SGD
Shipped after 2018-02-21
1-0150 6.4 62 127 659-9257 1PC 1 6.4MM 09535407 17.99 SGD
Shipped after 2018-02-20
- 1.2 20 72 - 1PC 1 1.2MM 09535127 8.99 SGD
In stock
1-0150 8.5 70 115 688-2595 1PC 1 8.5MM 09535452 23.99 SGD
Shipped after 2018-02-20
- 6.5 62 130 - 1PC 1 6.5MM 09535416 15.99 SGD
In stock
- 1.8 28 82 - 1PC 1 1.8MM 09535154 8.99 SGD
Shipped after 2018-02-20
1-0150 8 70 115 688-2587 1PC 1 8.0MM 09535443 20.99 SGD
In stock
1-0150 5 51 117 657-3258 1PC 1 5.0MM 09495595 10.99 SGD
In stock
1-0150 1 18 70 340-2991 1PC 1 1.0MM 09535111 7.99 SGD
In stock
1-0150 10 70 115 688-2625 1PC 1 10.0MM 09535486 29.99 SGD
In stock
1-0150 1.5 23 78 340-3017 1PC 1 1.5MM 09535136 7.99 SGD
In stock
1-0150 3.4 38 100 657-3151 1PC 1 3.4MM 09495516 8.99 SGD
In stock
1-0150 1.6 25 80 340-3025 1PC 1 1.6MM 09535145 8.99 SGD
In stock
1-0150 5.1 51 117 659-9150 1PC 1 5.1MM 09535303 14.99 SGD
Shipped after 2018-02-20
- 3.2 35 98 - 1PC 1 3.2MM 09495491 8.99 SGD
In stock
- 7 70 115 - 1PC 1 7.0MM 09535425 18.99 SGD
In stock
1-0150 2.5 29 91 657-3100 1PC 1 2.5MM 09495464 7.99 SGD
In stock
1-0150 5.3 51 120 659-9168 1PC 1 5.3MM 09535312 14.99 SGD
In stock
- 2 23 85 657-3070 1PC 1 2.0MM 09495455 7.99 SGD
In stock
- 2.6 29 94 659-9061 1PC 1 2.6MM 09535197 7.99 SGD
In stock
- 2.8 32 97 657-3118 1PC 1 2.8MM 09495473 7.99 SGD
In stock
- 3 32 98 657-3126 1PC 1 3.0MM 09495482 7.99 SGD
In stock
- 3.5 38 100 657-3169 1PC 1 3.5MM 09495525 8.99 SGD
In stock
- 4 42 108 657-3207 1PC 1 4.0MM 09495552 8.99 SGD
In stock
- 6 56 127 657-3282 1PC 1 6.0MM 09495604 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Drilling 1.5 mm metal plate
5
From Japan
On 2017-05-26 17:10:15
The sharpness of the tip of the drill was little, it was a good product with high accuracy for price. Hexagon bit drill (same price range) of different manufacturer purchased at the same time was blurred and it did not become usable.
This review is about item#9535416.
During metal working
5
From Japan
On 2017-02-19 18:29:16
This size is often used for work, but it is also satisfactory in terms of performance and strength.
This review is about item#9495482.
Hobbies / Crafts
3
From Japan
On 2014-02-22 13:49:08
In the neighborhood retail stores, such as home centers, it is difficult to obtain and is used as the special tool diameter. In addition, the usability is also processed equally well without any problem as a matter of course natural products.
This review is about item#09535163.
Processing work on steel materials etc.
5
From Japan
On 2009-02-09 17:41:24
A drill bought for a hundred yen uniform has been used as a poet with something beat. I thought that domestic drills are strong even after a short while.
This review is about item#09535145.

Related Products