Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Coffee Cup Spare

4.00 (4)
Bottom Diameter (mm)
34
Caliber (phi mm)
84
Height (mm)
74
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(20PC) 1 GP-4 09497905 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Nothing
1
From Japan
On 2015-10-05 14:09:09
Tall
This review is about item#09497905.
Drinking coffee or tea
5
From Japan
On 2015-03-27 16:15:33
Easy to use, convenient price is cheap, quality is no problem Even if boiling water is put in it will not deform
This review is about item#09497905.
Repeat purchase
5
From Japan
On 2013-12-23 12:15:31
Because the price is cheap you can disposable without fuss.
This review is about item#09497905.
Farm work
5
From Japan
On 2012-10-18 19:15:41
Conveniently convenient
This review is about item#09497905.

Related Products