Buy more than* S$200* and get FREE SHIPPING

Air Hose

Purpose
Hose for a variety of air tools. Hoses for automotive maintenance, and compressors (impact wrenches, air screwdriver, spray gun etc.)
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
6.5x10
Material (Hose)
Main Material / polyurethane reinforcement / nylon yarn
Minimum Bending Radius (mm)
40
Working Pressure (MPa)
0 to 1.5
Operating Temperature Range (deg C)
-20 to 60
Fluid
Air
Color
Hose / Red
...see all>
Product Options
ADD TO CART
Hose Length (m) Clasp Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hose Length (m) Clasp Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 Lock socket purge plug 1Roll 1 HB-610 coupler set 09498237 96.99 SGD
In stock
20 Rokkuso Ket purge plug 1Roll 1 HB-620 coupler set 09498246 169.99 SGD
Shipped after 2018-03-01
ADD TO CART

Related Products