Buy more than* S$200* and get FREE SHIPPING

Hit Run Hose Red Coupler

5.00 (1)
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
6.3x10
Minimum Bending Radius (mm)
40
Fluid
Air
Color
Hose / Red
...see all>
Product Options
ADD TO CART
Hose Length (m) Clasp Working Pressure (MPa) Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hose Length (m) Clasp Working Pressure (MPa) Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 Rock socket purge plug 0 - 1.5 -20 - 60 1Roll 1 HR-610R coupler set 09498273 98.99 SGD
Shipped after 2018-04-27
20 Rokkuso Ket purge plug 0 to 1.5 -20 to 60 1Roll 1 HR-620R coupler set 09498282 179.99 SGD
Shipped after 2018-04-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Painting work
5
From Japan
On 2016-10-12 20:35:42
I thought that the hose is a consumable item so far though I bought it with price emphasis anyway but it is very handy because it is very soft and less entangled
This review is about item#9498273.

Related Products