Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Titanium coating on new point taps

3.00 (3)
Number of Flutes
3
...see all>
Product Options
ADD TO CART
Manufacture'w product code Dimension l (mm) Grade Shank Diameter (mm) Surface Processing Dimensions L (mm) Chamfer Number of Chamfered Threads Pitch Screw Type Tap Grade Overall Length (mm) Pitch (mm) Tap Type Dimensions lk (mm) Nominal Designation TRUSCO Part Number Dimensions l2 (mm) Screw Length (mm) Dimensions k (mm) Dimension d (mm) Dimension l1 (mm) Shank Diameter (phi mm) Grade of Female Screws Female Screw Type Screw Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Manufacture'w product code Dimension l (mm) Grade Shank Diameter (mm) Surface Processing Dimensions L (mm) Chamfer Number of Chamfered Threads Pitch Screw Type Tap Grade Overall Length (mm) Pitch (mm) Tap Type Dimensions lk (mm) Nominal Designation TRUSCO Part Number Dimensions l2 (mm) Screw Length (mm) Dimensions k (mm) Dimension d (mm) Dimension l1 (mm) Shank Diameter (phi mm) Grade of Female Screws Female Screw Type Screw Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 13 P2 - TiN coating 52 - 5 Mt. 0.7 - Grade P 52 - Tap point 7 - 133-0730 - 13 4 5 20 5 6H, old JIS2 class Metric screw thread M4 1PC 1 PO V P2 M 4 X 0.7 76146734 19.99 SGD
Shipped after 2018-06-25
VPOR010O 24 P3 7 - - 5P - 1.5 M - 75 1.5 - 8 - 133-0811 32 24 5.5 - - 7 - - M10 1pc 1 PO V P3 M 10 X 1.5 09498361 31.99 SGD
Shipped after 2018-06-29
VPOS012N 29 P4 8.5 - - 5P - 1.25 M - 82 1.25 - 9 - - 32 29 6.5 - - 8.5 - - M12 1pc 1 PO V P4 M 12 X 1.25 09498395 40.99 SGD
Shipped after 2018-06-29
VPOS012P 29 P4 8.5 - - 5P - 1.75 M - 82 1.75 - 9 - 133-0837 32 29 6.5 - - 8.5 - - M12 1pc 1 PO V P4 M 12 X 1.75 09498377 40.99 SGD
Shipped after 2018-06-29
VPOR8.0N 22 P3 6.2 - - 5P - 1.25 M - 70 1.25 - 8 - 133-0799 31 22 5 - - 6.2 - - M8 1pc 1 PO-V P3 M8 X 1.25 09498352 26.99 SGD
Shipped after 2018-06-25
- 11 P2 - TiN coating 46 - 5 mountains 0.5 - Class P 46 - Point tap 6 M3 133-0713 - 11 3.2 4 18 4 6H, Old class JIS2 Metric screw threads M3 1PC 1 N-PO-V P2 M 3 X 0.5 09498316 19.99 SGD
Shipped after 2018-06-25
- 13 P2 - TiN coating 52 - 5 mountains 0.7 - Class P 52 - Point tap 7 M4 133-0730 - 13 4 5 20 5 6H, Old class JIS2 Metric screw threads M4 1PC 1 N-PO-V P2 M 4 X 0.7 09498325 -
Discontinued
[x]
- 16 P2 - TiN coating 60 - 5 mountains 0.8 - Class P 60 - Point tap 7 M5 133-0756 - 16 4.5 5.5 25 5.5 6H, Old class JIS2 Metric screw threads M5 1PC 1 N-PO-V P2 M 5 X 0.8 09498334 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Drilling of iron plate
4
From Japan
On 2014-05-23 15:20:29
I think that the price is a bit high, but I think it is a little harder to break than other objects.
This review is about item#09498316.
Used for resin tap stand.
2
From Japan
On 2013-06-26 22:35:43
Just because the tear becomes bad and the tap lasts a little longer, it does not change even if compared with the tap of the cheap one.
This review is about item#09498316.
Tap
3
From Japan
On 2012-11-30 09:19:23
Good
This review is about item#09498316.

Related Products