Buy more than* S$200* and get FREE SHIPPING

Short tap hole depth

5.00 (1)
Number of Flutes
3
...see all>
Product Options
ADD TO CART
Screw Length l (mm) Female Screw Type Screw Diameter Chamfer Dimension l (mm) Grade Screw Type Surface Processing Dimensions L (mm) Overall Length L (mm) Number of Chamfered Threads Pitch Pitch (mm) Tap Grade Overall Length (mm) TRUSCO Part Number Tap Type Dimensions lk (mm) Nominal Designation Dimensions l2 (mm) Screw Length (mm) 2015 Trusco Published Pages Dimensions k (mm) Dimension d (mm) Manufacture'w product code Dimension l1 (mm) Shank Diameter (phi mm) Shank Diameter Ds (mm) Grade of Female Screws Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Length l (mm) Female Screw Type Screw Diameter Chamfer Dimension l (mm) Grade Screw Type Surface Processing Dimensions L (mm) Overall Length L (mm) Number of Chamfered Threads Pitch Pitch (mm) Tap Grade Overall Length (mm) TRUSCO Part Number Tap Type Dimensions lk (mm) Nominal Designation Dimensions l2 (mm) Screw Length (mm) 2015 Trusco Published Pages Dimensions k (mm) Dimension d (mm) Manufacture'w product code Dimension l1 (mm) Shank Diameter (phi mm) Shank Diameter Ds (mm) Grade of Female Screws Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7 - M4 5P - P2 M - - 52 - 0.7 0.7 - - 116-8380 - 7 - - 7 1 0342 4 - PSQ4.0I 20 - 5 - 1pc 1 S-PO M4 X0.7 P2 09498501 9.99 SGD
Shipped after 2018-01-26
- Metric screw thread M14 - 14 P3 - OX (oxidized) 88 - 5 mountain 1.5 - Grade P 88 - Point tap 11 M14 34 - - 8 10.5 - - 10.5 - 6H, old JIS2 class 1PC 1 S-PO M14 X1.5 P3 09498614 36.99 SGD
Shipped after 2018-01-26
- Metric screw thread M10 - 12 P3 - OX (oxidized) 75 - 5 mountain 1 - Grade P 75 - Point tap 8 M10 34 - - 5.5 7 - - 7 - 6H, old JIS2 class 1PC 1 S-PO M10 X1 P3 09498596 24.99 SGD
Shipped after 2018-01-26
7 - M4 5P - P2 M - - 52 - 0.7 0.7 - - - - 7 - - 7 - 4 - PSQ4.0I 20 - 5 - 1pc 1 S-PO P2 M4 X0.7 29868082 12.99 SGD
Shipped after 2018-01-26
- Metric screw threads M3 - 5 P2 - OX (oxidation treatment) 46 - 5 mountains 0.5 - Class P 46 - Point tap 6 M3 - 5 - 3.2 4 - 18 4 - 6H, Old class JIS2 1PC 1 S-PO P2 M 3 X 0.5 09498492 9.99 SGD
In stock
ADD TO CART

Related Products