Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Weather Proof Label Seal for Laser Printer

5.00 (2)
Gloss
Available
Surface Mounting
1 surface
Sheet Size (mm)
210x297
Thickness (mm)
Standard thickness /0.16mm Label thickness /0.08mm
Material
Polyester film
TRUSCO Part Number
410-4226
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(10Sheet) 1 31038 09499822 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Display of outdoor garbage
5
From Japan
On 2017-02-28 10:12:08
Shiny and conspicuous! Used for outdoor display of garbage. I also purchased white and sorting became easier to see. You can print easily, you can cut and stretch it, so you can lay it up and make a big display.
This review is about item#9499822.
Use as a warning seal
5
From Japan
On 2013-01-30 17:00:59
I bought it several times, but the unit price is raised every time. I do not know if the number of users is small or the production is low, but I am in trouble if price fluctuation is large.

Related Products