Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Weather Proof Magnet Set for Laser Printer

3.67 (3)
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Label Thickness (mm) Standard Overall Thickness (mm) Lanel Size (mm) Size Surface Mounting Sheet Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Label Thickness (mm) Standard Overall Thickness (mm) Lanel Size (mm) Size Surface Mounting Sheet Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 0.08, 0.08, 0.08 0.16, 0.16, 0.16 297x420, 297x420, 297x420 A3, A3, A3 - 297x420, 297x420, 297x420 1copy(2set) 1 31050 24792513 33.99 SGD
In stock
- - - - - - 210x297 1copy(10set) 1 31049 24792504 71.99 SGD
In stock
410-4218 - - - - Front page 210 x 297 1PC(3Set) 1 31037 09499831 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
To outdoor guide display
3
From Japan
On 2017-08-18 15:29:21
I could not remove the air well, I went while stabbing with a needle, but it remained a little.
This review is about item#24792504.
Construction blackboard heading
5
From Japan
On 2016-05-18 15:23:39
If you want to put a construction name or big letters, you will be saved if there is an A3 size.
This review is about item#09499831.
I use it for office bulletin board
3
From Japan
On 2015-05-10 11:54:22
I wanted an inkjet printer, but I ordered it incorrectly. Magnet likes it as it is supposed to have heat.
This review is about item#09499831.

Related Products