Buy more than* S$200* and get FREE SHIPPING

A Sign Plate That Can Even Be Used Outside, For Laser Printers

4.00 (1)
Gloss
Available
Surface Mounting
Front page
Sheet Size (mm)
210 x 297
Thickness (mm)
Standard thickness /0.16mm Label thickness /0.08mm Plastic sheets /1.5mm
Material
Polyester film
TRUSCO Part Number
410-4234
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(each 2Sheet) 1 31039 09502001 24.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Bulletin board
4
From Japan
On 2012-08-20 09:29:50
It is convenient and easy to process.
This review is about item#09502001.

Related Products