Buy more than* S$200* and get FREE SHIPPING

Mini Type Straight

4.11 (9)
Purpose
Connection between screw and tube
Vacuum Pressure (kPa)
-100
Material (metal hood)/Processing
Brass (electroless nickel plated)
Fluid
Air
Operating Temperature Range (deg C)
0 - 60
Shape
Straight
...see all>
Product Options
ADD TO CART
RoHS Directive Color Screw Diameter R Opposite Side H (mm) TRUSCO Part Number Compatible Tube Outer Diameter D (mm) Specification Dimensions C (mm) Dimensions B (mm) Dimensions A (mm) Maximum Working Pressure (MPa) Compatible Tube Outer Diameter D Effective Sectional Area (mm2) 2015 Trusco Published Pages Dimensions L (mm) 2014 TRUSCO Published Page Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
RoHS Directive Color Screw Diameter R Opposite Side H (mm) TRUSCO Part Number Compatible Tube Outer Diameter D (mm) Specification Dimensions C (mm) Dimensions B (mm) Dimensions A (mm) Maximum Working Pressure (MPa) Compatible Tube Outer Diameter D Effective Sectional Area (mm2) 2015 Trusco Published Pages Dimensions L (mm) 2014 TRUSCO Published Page Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Available Resin body, open ring/black M3x0.5 8 - 1/8 Mini 10.9 15.1 2.5 1.0 1/8 0.9 - 12.6 - 2.5   1PC 1 PC1/8-M3M 35311857 6.99 SGD
Shipped after 2018-06-01
Available Resin body, open ring/black M5x0.8 8 - 1/8 Mini 10.9 15.6 3 1.0 1/8 2.6 - 12.6 - 3.5   1PC 1 PC1/8-M5M 35311866 5.99 SGD
Shipped after 2018-05-28
Available Resin body, open ring/black M6x1 8 - 1/8 Mini 10.9 16.6 3.9 1.0 1/8 2.9 - 12.7 - 3.6   1PC 1 PC1/8-M6M 35311875 3.99 SGD
Shipped after 2018-05-25
Available Resin body, open ring/black M5x0.8 8 290-7046 3 Mini 10.9 15.6 3 1 - 3 1 1329 12.6 1-1230 3.4   1PC 1 PC3-M5M 10412087 1.99 SGD
In stock
Available Resin body, open ring/black M6x1 8 - 3 Mini 10.9 16.6 3.9 1 - 3 - 12.7 - 3.7   1PC 1 PC3-M6M 10412096 3.99 SGD
Shipped after 2018-05-25
Available Resin body, open ring/black M6 8 - 4 Mini 10.9 16.6 3.9 1 - 6.3 - 12.7 - 3.6   1PC 1 PC4-M6M 09499971 2.99 SGD
In stock
Available Plastic body open ring / black R1/8 10 - 1/8 Mini 10.9 15.6 8 1 1/8 2.7 - 11.6 - 6.6   1PC 1 PC1/8-01M 35311884 1.99 SGD
In stock
Available Plastic body and release ring / black M3x0.5 8 290-7054 4 Mini 10.9 15.1 2.5 1 - 0.9 1 1329 12.6 1-1230 2.4   1PC 1 PC4-M3M 10412105 3.99 SGD
In stock
- Resin body, open ring/black M3x0.5 5 - 180 Mini 8.4 12.1 2.5 1 - 0.7 - 9.6 - 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PC180-M3M 87949985 32.99 SGD
Shipped after 2018-05-28
Available Resin body, open ring/light gray M6x1 8 - 3 Mini light gray 10.9 16.6 3.9 1 - 3 - 12.7 - 3.7 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PC3-M6MW 87950046 29.99 SGD
Shipped after 2018-05-28
Available Resin body, open ring/light gray R1/8 10 - 4 Mini light gray 10.9 15.6 8 1 - 6.4 - 11.6 - 6.6 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PC4-01MW 87950055 24.99 SGD
Shipped after 2018-06-01
- Resin body, open ring/light gray R1/4 14 - 4 Cleanroom packing small 10.9 17.3 11 1 - 6.1 - 11.3 - 14 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PC4-02M-C 87950161 32.99 SGD
Shipped after 2018-05-28
Available Resin body, open ring/light gray R1/8 10 - 6 Mini light gray 11.7 17.6 8 1 - 6.3 - 13.6 - 6 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PC6-01MW 87950091 20.99 SGD
In stock
Available Resin body, open ring/light gray M3x0.5 5.5 - 3 Cleanroom packing small 9.3 13 2.5 1 - 0.7 - 10.5 - 1.1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PC3-M3MC 87950134 44.99 SGD
Shipped after 2018-05-25
Available Resin body, open ring/light gray M5x0.8 8 - 3 Cleanroom packing small 10.9 15.6 3 1 - 3 - 12.6 - 3.4 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PC3-M5MC 87950143 31.99 SGD
Shipped after 2018-05-25
Available Resin body, open ring/light gray M3x0.5 8 - 4 Cleanroom packing small 10.9 15.1 2.5 1 - 0.9 - 12.6 - 2.4 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PC4-M3MC 87950177 54.99 SGD
Shipped after 2018-05-25
Available Resin body, open ring/light gray M5x0.8 10 - 6 Mini light gray 11.7 17 3 1 - 3.6 - 14 - 4.5 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PC6-M5MW 87950107 26.99 SGD
Shipped after 2018-05-28
Available Resin body, open ring/light gray M3x0.5 8 - 4 Mini light gray 10.9 15.1 2.5 1 - 0.9 - 12.6 - 2.4 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PC4-M3MW 87950064 40.99 SGD
Shipped after 2018-05-25
Available Resin body, open ring/light gray M6x1 10 - 6 Cleanroom packing small 11.7 18 3.9 1 - 6.3 - 14.1 - 4.8 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PC6-M6MC 87950222 41.99 SGD
Shipped after 2018-06-01
Available Resin body, open ring/light gray M3x0.5 5.5 - 3 Mini light gray 9.3 13 2.5 1 - 0.7 - 10.5 - 1.1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PC3-M3MW 87950021 28.99 SGD
Shipped after 2018-05-25
Available Resin body, open ring/light gray R1/8 10 - 6 Cleanroom packing small 11.7 17.6 8 1 - 6.3 - 13.6 - 6 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PC6-01MC 87950204 31.99 SGD
Shipped after 2018-05-25
Available Resin body, open ring/light gray M6x1 10 - 6 Mini light gray 11.7 18 3.9 1 - 6.3 - 14.1 - 4.8 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PC6-M6MW 87950116 26.99 SGD
In stock
Available Resin body, open ring/light gray M3x0.5 5 - 180 Mini light gray 8.4 12.1 2.5 1 - 0.7 - 9.6 - 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PC180-M3MW 87949994 31.99 SGD
Shipped after 2018-05-25
Available Resin body, open ring/light gray M5x0.8 10 - 6 Cleanroom packing small 11.7 17 3 1 - 3.6 - 14 - 4.5 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PC6-M5MC 87950213 38.99 SGD
Shipped after 2018-05-25
Available Resin body, open ring/light gray M5x0.8 8 - 4 Cleanroom packing small 10.9 15.6 3 1 - 3.8 - 12.6 - 3.2 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PC4-M5MC 87950186 38.99 SGD
Shipped after 2018-05-25
Available Resin body, open ring/light gray M5x0.8 8 - 4 Mini light gray 10.9 15.6 3 1 - 3.8 - 12.6 - 3.2   1Bag(10PC) 1 PC4-M5MW 87950073 24.99 SGD
In stock
Available Resin body, open ring/light gray M6x1 8 - 4 Mini light gray 10.9 16.6 3.9 1 - 6.3 - 12.7 - 3.6 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PC4-M6MW 87950082 26.99 SGD
In stock
- Resin body, open ring/black M5x0.8 7 - 180 Mini 8.4 11.8 3 1 - 0.8 - 8.8 - 2.3 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PC180-M5M 87950003 29.99 SGD
Shipped after 2018-05-28
Available Resin body, open ring/light gray M5x0.8 7 - 180 Mini light gray 8.4 11.8 3 1 - 0.8 - 8.8 - 2.3 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PC180-M5MW 87950012 29.99 SGD
Shipped after 2018-05-25
- Resin body, open ring/light gray R1/8 10 - 3 Cleanroom packing small 10.9 15.6 8 1 - 2.9 - 15.6 - 6.7   1Bag(10PC) 1 PC3-01M-C 87950125 26.99 SGD
Shipped after 2018-05-25
Available Resin body, open ring/light gray M5x0.8 8 - 3 Mini light gray 10.9 15.6 3 1 - 3 - 12.6 - 3.4 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PC3-M5MW 87950037 24.99 SGD
Shipped after 2018-05-28
Available Plastic body open ring / black M3x0.5 5.5 290-7038 3 Mini 9.3 13 2.5 1 - 0.7 1 1329 10.5 1-1230 1.1   1PC 1 PC3-M3M 10412071 2.99 SGD
In stock
Available Plastic body open ring / black M6 10 - 6 Mini 11.7 18 3.9 1 - 6.3 - 14.1 - 4.8   1PC 1 PC6-M6M 09500005 2.99 SGD
In stock
Available Resin body, open ring/light gray R1/8 10 - 4 Cleanroom packing small 10.9 15.6 8 1 - 6.4 - 11.6 - 6.6 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PC4-01MC 87950152 26.99 SGD
In stock
Available Resin body, open ring/light gray M6x1 8 - 4 Cleanroom packing small 10.9 16.6 3.9 1 - 6.3 - 12.7 - 3.6 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PC4-M6MC 87950195 40.99 SGD
Shipped after 2018-05-25
Available Resin body and an open ring / black R1/8 10 290-7071 4 Mini 10.9 15.6 8 1 - 6.4 1 1329 11.6 1-1230 6.6   1PC 1 PC4-01M 09499953 1.99 SGD
In stock
Available Resin body and an open ring / black M5 8 290-7062 4 Mini 10.9 15.6 3 1 - 3.8 1 1329 12.6 1-1230 3.2   1PC 1 PC4-M5M 09499962 2.99 SGD
In stock
Available Resin body and an open ring / black R1/8 10 290-7097 6 Mini 11.7 17.6 8 1 - 6.3 1 1329 13.6 1-1230 6   1PC 1 PC6-01M 09499987 1.99 SGD
In stock
Available Resin body and an open ring / black M5 10 290-7089 6 Mini 11.7 17 3 1 - 3.6 1 1329 14 1-1230 4.5   1PC 1 PC6-M5M 09499996 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 3
3 star 1
2 star 1
1 star 0
Review Rating: 4.11
9 Customer Reviews
The reviews are automatic translation.
For water bubble tank bubble counter
5
From Japan
On 2018-04-10 10:49:49
In the picture of the product, the one touch part looks poor, but as expected it is PISCO. I was satisfied with the firm making.
This review is about item#09499987.
Part replacement for 3D printers
5
From Japan
On 2018-01-16 20:13:59
Goods also immediately arrived with goods purchased with other goods by replacing the parts of the 3D printer was a good item.
This review is about item#9499971.
For 3D printers
5
From Japan
On 2017-05-16 15:02:58
Because the Chinese made broke it is an exchange So if you can trust here
This review is about item#9499971.
Pneumatic piping
2
From Japan
On 2016-07-14 01:32:56
It was crushed. I bought a suitable tube outer diameter 6 Φ, screw diameter R R1 / 8 because the light and compact one was good, but the part pinched by the spanner suddenly suddenly collapsed during tightening. It was my first experience so I did not know what happened for a moment but apparently it was too thin for the miniaturization and weight reduction so that the wall thickness was too thin and the rigidity was not enough and it was crushed by the tightening force In the normal type, the width of the two sides of the hexagonal part is 12 mm, while the width of the two sides of the mini type is 10 mm, it seems there was impossible to correspond to the 6 Φ tube, not glasses Even if you tighten it with an open ring, the eyeglasses will not enter because the tip part to be pushed when removing the tube is slightly larger than 10 mm. Perhaps I think that it is a problem only for this size item, but for people who give top priority to smallness and lightness, it may be a good item but please pay attention to the other persons, although we purchased 4 items, It is not even the amount of money, so the remaining three are likely to be bad inventory.
This review is about item#09499987.
Filament receiver for 3D printer modeling
4
From Japan
On 2016-05-03 01:22:08
Removing the tube is also sure with a beautiful make. However, the material of the lock pin seems to be different from PC4 - M6, so it holds the tube firmly and hardly rotates in the lateral direction. I think that it is not suitable for this application because it requires rotation in the horizontal direction to use it for the model head part.
This review is about item#09499971.
guide
4
From Japan
On 2016-04-29 02:30:30
A little spit is small
This review is about item#09499971.
Piping of equipment
5
From Japan
On 2015-10-29 19:58:31
It was rather short and took time but it was good to repair.
This review is about item#10412096.
for work
3
From Japan
On 2015-04-08 15:23:03
Although it is sold only in units of 10 pieces, since 10 items are never required, I want you to sell it in units of 1 piece
This review is about item#87950073.
To air piping
4
From Japan
On 2014-05-08 15:09:18
I used it as a substitute for a copper pipe fitting of a compressor Of course, although it is a one-touch and very convenient one, it is a question as to how much it can withstand 08 pressure, but now I can use it.
This review is about item#09499987.

Related Products