Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Mini Type Elbow

4.00 (4)
Caution
L dimension of taper screw type is reference dimensions after tightening screw.
Purpose
Connection between screw and tube
Vacuum Pressure (kPa)
-100
...see all>
Product Options
ADD TO CART
Dimensions B (mm) TRUSCO Part Number Specification Dimensions E (mm) Compatible Tube Outer Diameter D Dimensions A (mm) 2014 TRUSCO Published Page Maximum Working Pressure (MPa) RoHS Directive Effective Sectional Area (mm2) Screw Diameter R Dimensions L (mm) Opposite Side H (mm) Operating Temperature Range (deg C) Dimensions P (mm) Weight (g) Compatible Tube Outer Diameter D (mm) Color Fluid Shape Dimensions C (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) TRUSCO Part Number Specification Dimensions E (mm) Compatible Tube Outer Diameter D Dimensions A (mm) 2014 TRUSCO Published Page Maximum Working Pressure (MPa) RoHS Directive Effective Sectional Area (mm2) Screw Diameter R Dimensions L (mm) Opposite Side H (mm) Operating Temperature Range (deg C) Dimensions P (mm) Weight (g) Compatible Tube Outer Diameter D (mm) Color Fluid Shape Dimensions C (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13.5 - - 15.1 1/8 3 - 1.0 Yu 2.7 M5x0.8 14.5 8 0 to 60 8 3.5 - Resin body, open ring/black - - 11   1PC 1 PL1/8-M5M 35311936 3.99 SGD
Shipped after 2018-06-29
- - Mini light gray - - - - 1 - - R1/8 - - 0 to 60(No freezing) - - 3.2 Resin body, open ring/light gray - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PL1/8-01MW 87949382 29.99 SGD
Shipped after 2018-06-29
- - Cleanroom packing small - - - - 1 - - R1/8 - - 0 to 60(No freezing) - - 4 Resin body, open ring/light gray - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PL4-01MC 87949601 40.99 SGD
Shipped after 2018-06-29
- - Mini light gray - - - - 1 - - R1/8 - - 0 to 60(No freezing) - - 4 Resin body, open ring/light gray - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PL4-01MW 87949513 27.99 SGD
Shipped after 2018-06-29
- - Cleanroom packing small - - - - 1 - - M5x0.8 - - 0 to 60(No freezing) - - 4 Resin body, open ring/light gray - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PL4-M5MC 87949626 48.99 SGD
Shipped after 2018-06-29
- - Cleanroom packing small - - - - 1 - - R1/8 - - 0 to 60(No freezing) - - 6 Resin body, open ring/light gray - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PL6-01MC 87949644 42.99 SGD
Shipped after 2018-06-29
- - Mini light gray - - - - 1 - - M3x0.5 - - 0 to 60(No freezing) - - 3.2 Resin body, open ring/light gray - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PL1/8-M3MW 87949407 43.99 SGD
Shipped after 2018-06-29
- - Mini light gray - - - - 1 - - M3x0.5 - - 0 to 60(No freezing) - - 180 Resin body, open ring/light gray - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PL180-M3MW 87949452 43.99 SGD
Shipped after 2018-06-29
- - Mini light gray - - - - 1 - - M5x0.8 - - 0 to 60(No freezing) - - 180 Resin body, open ring/light gray - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PL180-M5MW 87949477 29.99 SGD
Shipped after 2018-06-29
- - Mini light gray - - - - 1 - - M3x0.5 - - 0 to 60(No freezing) - - 3 Resin body, open ring/light gray - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PL3-M3MW 87949486 43.99 SGD
Shipped after 2018-06-29
- - Mini light gray - - - - 1 - - M5x0.8 - - 0 to 60(No freezing) - - 3 Resin body, open ring/light gray - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PL3-M5MW 87949495 30.99 SGD
Shipped after 2018-06-29
- - Mini light gray - - - - 1 - - R1/8 - - 0 to 60(No freezing) - - 6 Resin body, open ring/light gray - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PL6-01MW 87949556 26.99 SGD
Shipped after 2018-06-29
16 - - 15.1 1/8 8 - 1.0 Yu 2 R1/8 16 - 0 to 60 8 6.3 - Resin body, open ring/black - - 11   1PC 1 PL1/8-01M 35311945 2.99 SGD
In stock
13.5 290-7186 - 10.8 - 3 1-1230 1 Yu 1.8 M5x0.8 13.5 8 0 to 60 6 2.8 3 Resin body, open ring/black - - 9.3   1PC 1 PL3-M5M 10412324 2.99 SGD
In stock
12 290-7178 - 10.8 - 2.5 1-1230 1 Yu 0.5 M3x0.5 12.5 5.5 0 to 60 6 1.4 3 Resin body, open ring/black - - 9.3   1PC 1 PL3-M3M 10412315 3.99 SGD
In stock
14.5 - - 10.8 - 3.9 - 1 Yu 1.8 M6x1 13.6 8 0 to 60 6 3.1 3 Resin body, open ring/black - - 9.3   1PC 1 PL3-M6M 10412333 5.99 SGD
Shipped after 2018-06-29
- - Mini - - - - 1 - - M3x0.5 - - 0 to 60(No freezing) - - 3.2 Resin body, open ring/black - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PL1/8-M3M 87949391 43.99 SGD
Shipped after 2018-06-29
- - Mini light gray - - - - 1 - - M5x0.8 - - 0 to 60(No freezing) - - 3.2 Resin body, open ring/light gray - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PL1/8-M5MW 87949416 35.99 SGD
Shipped after 2018-06-29
- - Cleanroom packing small - - - - 1 - - M3x0.5 - - 0 to 60(No freezing) - - 3 Resin body, open ring/light gray - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PL3-M3MC 87949583 63.99 SGD
Shipped after 2018-06-29
- - Mini light gray - - - - 1 - - M5x0.8 - - 0 to 60(No freezing) - - 4 Resin body, open ring/light gray - - -   1Bag(10PC) 1 PL4-M5MW 87949531 30.99 SGD
In stock
- - Mini light gray - - - - 1 - - M6x1 - - 0 to 60(No freezing) - - 4 Resin body, open ring/light gray - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PL4-M6MW 87949547 36.99 SGD
Shipped after 2018-06-29
- - Cleanroom packing small - - - - 1 - - M5x0.8 - - 0 to 60(No freezing) - - 6 Resin body, open ring/light gray - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PL6-M5MC 87949653 48.99 SGD
Shipped after 2018-06-29
- - Mini light gray - - - - 1 - - M5x0.8 - - 0 to 60(No freezing) - - 6 Resin body, open ring/light gray - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PL6-M5MW 87949565 37.99 SGD
Shipped after 2018-06-29
- - Mini - - - - 1 - - M6x1 - - 0 to 60(No freezing) - - 3.2 Resin body, open ring/black - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PL1/8-M6M 87949425 36.99 SGD
Shipped after 2018-06-29
- - Mini light gray - - - - 1 - - M6x1 - - 0 to 60(No freezing) - - 3.2 Resin body, open ring/light gray - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PL1/8-M6MW 87949434 36.99 SGD
Shipped after 2018-06-29
- - Mini - - - - 1 - - M3x0.5 - - 0 to 60(No freezing) - - 180 Resin body, open ring/black - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PL180-M3M 87949443 41.99 SGD
Shipped after 2018-06-29
- - Cleanroom packing small - - - - 1 - - M6x1 - - 0 to 60(No freezing) - - 6 Resin body, open ring/light gray - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PL6-M6MC 87949662 50.99 SGD
Shipped after 2018-06-29
- - Mini light gray - - - - 1 - - M6x1 - - 0 to 60(No freezing) - - 6 Resin body, open ring/light gray - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PL6-M6MW 87949574 41.99 SGD
Shipped after 2018-06-29
- - Mini - - - - 1 - - M5x0.8 - - 0 to 60(No freezing) - - 180 Resin body, open ring/black - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PL180-M5M 87949461 29.99 SGD
Shipped after 2018-06-29
- - Cleanroom packing small - - - - 1 - - M5x0.8 - - 0 to 60(No freezing) - - 3 Resin body, open ring/light gray - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PL3-M5MC 87949592 43.99 SGD
Shipped after 2018-06-29
- - Mini light gray - - - - 1 - - M6x1 - - 0 to 60(No freezing) - - 3 Resin body, open ring/light gray - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PL3-M6MW 87949504 31.99 SGD
Shipped after 2018-06-29
- - Cleanroom packing small - - - - 1 - - M3x0.5 - - 0 to 60(No freezing) - - 4 Resin body, open ring/light gray - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PL4-M3MC 87949617 63.99 SGD
Shipped after 2018-06-29
- - Mini light gray - - - - 1 - - M3x0.5 - - 0 to 60(No freezing) - - 4 Resin body, open ring/light gray - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PL4-M3MW 87949522 41.99 SGD
Shipped after 2018-06-29
- - Cleanroom packing small - - - - 1 - - M6x1 - - 0 to 60(No freezing) - - 4 Resin body, open ring/light gray - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PL4-M6MC 87949635 48.99 SGD
Shipped after 2018-06-29
16 290-7216 - 15.1 - 8 - 1 Available 4.8 R1/8 16 10 0 - 60 8 6.2 4 Resin body and an open ring / black Air Mini type elbow 11   1PC 1 PL4-01M 09500014 2.99 SGD
In stock
13.5 290-7208 - 15.1 - 3 - 1 Available 2.2 M5x0.8 14.5 8 0 - 60 8 3.4 4 Resin body and an open ring / black Air Mini type elbow 11   1PC 1 PL4-M5M 09500023 3.99 SGD
In stock
14.5 - - 15.1 - 3.9 - 1 Available 3.9 M6x1 14.6 8 0 - 60 8 3.7 4 Resin body and an open ring / black Air Mini type elbow 11   1PC 1 PL4-M6M 09500032 3.99 SGD
In stock
17 290-7232 - 16 - 8 - 1 Available 8.5 R1/8 18.3 10 0 - 60 10.5 6 6 Resin body and an open ring / black Air Mini type elbow 11.6   1PC 1 PL6-01M 09500041 2.99 SGD
In stock
14.5 290-7224 - 16 - 3 - 1 Available 3.5 M5x0.8 16.8 8 0 - 60 10.5 4.1 6 Resin body and an open ring / black Air Mini type elbow 11.6   1PC 1 PL6-M5M 09500057 3.99 SGD
In stock
15.5 - - 16 - 3.9 - 1 Available 3.6 M6x1 16.9 8 0 - 60 10.5 4.4 6 Resin body and an open ring / black Air Mini type elbow 11.6   1PC 1 PL6-M6M 09500066 3.99 SGD
In stock
14 290-7194 - 15.1 - 2.5 - 1 Available 1.3 M3 X 0.5 15.5 10 0 - 60 8 3 4 Resin body and an open ring / black Air Mini type elbow 11   1PC 1 PL4-M3M 10412342 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Exchange due to aged deterioration
5
From Japan
On 2016-10-15 16:43:32
Low-angle products are only this, but because they are stocked, the procurement goal is easy to set up and work progresses smoothly.
This review is about item#9500066.
Mounting on a mold
5
From Japan
On 2016-05-25 14:42:36
Where I was in trouble because I did not get in the normal size in a normal size, I could install this item without having to remodel it successfully. It was saved.
This review is about item#09500041.
Air piping of radio controlled airplane
5
From Japan
On 2015-04-07 19:39:47
It is used instead of the nipple to the air cylinder, but it is satisfactory to make sure plumbing
This review is about item#10412324.
Air piping
1
From Japan
On 2013-05-20 19:50:50
After fastening the screw at the first place it broke easily. In the packing that came, it leaked and ran separately to buy O ring. M5 may be useless because it is thin, but I finally gave up and used M6.
This review is about item#09500057.

Related Products