Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Different Diameter Union Straight Mini Type

5.00 (1)
Vacuum Pressure (kPa)
-100
...see all>
Product Options
ADD TO CART
Dimensions C (mm) Compatible Tube Outer Diameter D (mm) Dimensions B (mm) Specification Maximum Working Pressure (MPa) Compatible Tube Outer Diameter D (inch) Effective Sectional Area (mm2) Fluid Operating Temperature Range (deg C) Shape Weight (g) Color 2014 TRUSCO Published Page RoHS Directive TRUSCO Part Number Tubes Outside Diameter D (phi mm) Dimensions P (mm) Material (metal hood)/Processing Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Compatible Tube Outer Diameter D (mm) Dimensions B (mm) Specification Maximum Working Pressure (MPa) Compatible Tube Outer Diameter D (inch) Effective Sectional Area (mm2) Fluid Operating Temperature Range (deg C) Shape Weight (g) Color 2014 TRUSCO Published Page RoHS Directive TRUSCO Part Number Tubes Outside Diameter D (phi mm) Dimensions P (mm) Material (metal hood)/Processing Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
11 - 22.7 - 1 - 5.4 - 0 to 60 - 2 Resin body, open ring/black 1-1231 Yu 290-7348 4 8 -   1PC 1 PU4M 09500075 3.99 SGD
In stock
11 - 22.7 - 1.0 1/8 2.6 - 0 to 60 - 2.1 Resin body, open ring/black - Yu - - 8 -   1PC 1 PU1/8M 35312094 2.99 SGD
In stock
11.6 - 24.4 - 1 - 11 Air 0 - 60 Mini Type Straight Union 3.1 Plastic body and release ring / black - Yes - 6 10.4 -   1PC 1 PU6M 09500084 3.99 SGD
In stock
- 3 - Cleanroom packing small 1 - - - 0 to 60(No freezing) - - Resin body, open ring/light gray - - - - - Brass (electroless nickel plated) *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PU3MC 87951035 38.99 SGD
Shipped after 2018-06-28
- 4 - Mini light gray 1 - - - 0 to 60(No freezing) - - Resin body, open ring/light gray - - - - - Brass (electroless nickel plated)   1Bag(10PC) 1 PU4MW 87951001 28.99 SGD
In stock
- 4 - Cleanroom packing small 1 - - - 0 to 60(No freezing) - - Resin body, open ring/light gray - - - - - Brass (electroless nickel plated) *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PU4MC 87951044 40.99 SGD
Shipped after 2018-06-28
- 180 - Mini 1 - - - 0 to 60(No freezing) - - Resin body, open ring/black - - - - - Brass (electroless nickel plated) *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PU180M 87950983 30.99 SGD
Shipped after 2018-06-29
- 180 - Cleanroom packing small 1 - - - 0 to 60(No freezing) - - Resin body, open ring/light gray - - - - - Brass (electroless nickel plated) *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PU180MC 87951026 38.99 SGD
Shipped after 2018-06-28
- 3 - Mini light gray 1 - - - 0 to 60(No freezing) - - Resin body, open ring/light gray - - - - - Brass (electroless nickel plated)   1Bag(10PC) 1 PU3MW 87950992 26.99 SGD
In stock
- 6 - Mini light gray 1 - - - 0 to 60(No freezing) - - Resin body, open ring/light gray - - - - - Brass (electroless nickel plated) *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PU6MW 87951017 30.99 SGD
In stock
- 6 - Cleanroom packing small 1 - - - 0 to 60(No freezing) - - Resin body, open ring/light gray - - - - - Brass (electroless nickel plated) *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PU6MC 87951053 42.99 SGD
Shipped after 2018-06-28
9.3 - 19.6 - 1 - 2.7 Air 0 to 60 Mini Type Straight Union 1.1 Plastic body open ring / black 1-1231 Yu 290-7330 3 6 -   1PC 1 PU3M 10412595 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Jet engine Radio control air piping
5
From Japan
On 2015-04-07 19:34:22
It looks good in appearance and performance, and I am satisfied as a radio control
This review is about item#10412595.

Related Products