Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Mini Type Union Y

5.00 (2)
Purpose
Connection between tube and tube (same diameter)
Vacuum Pressure (kPa)
-100
...see all>
Product Options
ADD TO CART
Dimension F (mm) Material (metal hood)/Processing Maximum Working Pressure (MPa) Specification Effective Sectional Area (mm2) Compatible Tube Outer Diameter D Operating Temperature Range (deg C) RoHS Directive Weight (g) Dimensions P (mm) Color Compatible Tube Outer Diameter D (mm) Shape Dimensions J (mm) Fluid Dimensions C (mm) Dimensions B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension F (mm) Material (metal hood)/Processing Maximum Working Pressure (MPa) Specification Effective Sectional Area (mm2) Compatible Tube Outer Diameter D Operating Temperature Range (deg C) RoHS Directive Weight (g) Dimensions P (mm) Color Compatible Tube Outer Diameter D (mm) Shape Dimensions J (mm) Fluid Dimensions C (mm) Dimensions B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Brass (electroless nickel plated) 1 Cleanroom packing small - - 0 to 60(No freezing) - - - Resin body, open ring/light gray 6 - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PY6MC 87951193 67.99 SGD
Shipped after 2018-05-07
- Brass (electroless nickel plated) 1 Mini light gray - - 0 to 60(No freezing) - - - Resin body, open ring/light gray 3 - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PY3M-W 87951141 47.99 SGD
Shipped after 2018-05-07
- Brass (electroless nickel plated) 1 Mini light gray and clean room packaging - - 0 to 60(No freezing) - - - Resin body, open ring/light gray 4 - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PY4MWC 87951184 62.99 SGD
Shipped after 2018-05-07
- Brass (electroless nickel plated) 1 Mini light gray - - 0 to 60(No freezing) - - - Resin body, open ring/light gray 4 - - - - -   1Bag(10PC) 1 PY4MW 87951157 41.99 SGD
In stock
- Brass (electroless nickel plated) 1 Cleanroom packing small - - 0 to 60(No freezing) - - - Resin body, open ring/light gray 4 - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PY4MC 87951175 62.99 SGD
Shipped after 2018-05-07
12.6 - 1.0 - 1.1 1/8 0 to 60 Yu 3.6 8 Resin body, open ring/black - - 8 - 11 27.6   1PC 1 PY1/8M 35312137 6.99 SGD
Shipped after 2018-05-07
12.8 - 1 - 2 - 0 to 60 Yu 2.7 8 Resin body, open ring/black 3 - 8 - 9.3 28   1PC 1 PY3M 10412674 3.99 SGD
In stock
- Brass (electroless nickel plated) 1 Mini light gray - - 0 to 60(No freezing) - - - Resin body, open ring/light gray 6 - - - - -   1Bag(10PC) 1 PY6MW 87951166 47.99 SGD
Shipped after 2018-05-07
12.6 - 1 - 2.3 - 0 - 60 Available 3.4 8 Resin body and an open ring / black 4 Minitype Union Y 8 Air 11 27.6   1PC 1 PY4M 09500093 4.99 SGD
In stock
14 - 1 - 6.8 - 0 - 60 Available 5.5 10.5 Resin body and an open ring / black 6 Minitype Union Y 10.5 Air 11.6 31   1PC 1 PY6M 09500102 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
RC airplane
5
From Japan
On 2016-08-31 11:07:30
There is a compact and reliable detachment of the tube and it is very handy.
This review is about item#10412674.
Design parts
5
From Japan
On 2013-03-26 15:50:12
It is attractive as a cost. It is wonderful if the making is a little more polite.
This review is about item#09500093.

Related Products