Buy more than* S$200* and get FREE SHIPPING

Mini Type Union T

5.00 (1)
Purpose
Connection between tube and tube (same diameter)
Vacuum Pressure (kPa)
-100
...see all>
Product Options
ADD TO CART
RoHS Directive Operating Temperature Range (deg C) Dimensions P (mm) Weight (g) Dimension F2 (mm) Color Dimensions F1 (mm) Shape Compatible Tube Outer Diameter D (mm) Fluid TRUSCO Part Number Dimensions C (mm) Material (metal hood)/Processing Dimensions B (mm) Specification Dimensions E (mm) Compatible Tube Outer Diameter D Maximum Working Pressure (MPa) 2014 TRUSCO Published Page Effective Sectional Area (mm2) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
RoHS Directive Operating Temperature Range (deg C) Dimensions P (mm) Weight (g) Dimension F2 (mm) Color Dimensions F1 (mm) Shape Compatible Tube Outer Diameter D (mm) Fluid TRUSCO Part Number Dimensions C (mm) Material (metal hood)/Processing Dimensions B (mm) Specification Dimensions E (mm) Compatible Tube Outer Diameter D Maximum Working Pressure (MPa) 2014 TRUSCO Published Page Effective Sectional Area (mm2) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 0 to 60(No freezing) - - - Resin body, open ring/light gray - - 4 - - - Brass (electroless nickel plated) - Mini light gray - - 1 - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PE4MW 87951105 42.99 SGD
Shipped after 2018-06-04
- 0 to 60(No freezing) - - - Resin body, open ring/light gray - - 6 - - - Brass (electroless nickel plated) - Mini light gray - - 1 - -   1Bag(10PC) 1 PE6MW 87951114 41.99 SGD
Shipped after 2018-06-01
- 0 to 60(No freezing) - - - Resin body, open ring/light gray - - 3.2 - - - Brass (electroless nickel plated) - Mini light gray - - 1 - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PE1/8MW 87951062 42.99 SGD
Shipped after 2018-06-01
- 0 to 60(No freezing) - - - Resin body, open ring/light gray - - 6 - - - Brass (electroless nickel plated) - Cleanroom packing small - - 1 - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PE6MC 87951132 56.99 SGD
Shipped after 2018-06-01
- 0 to 60(No freezing) - - - Resin body, open ring/light gray - - 3 - - - Brass (electroless nickel plated) - Mini light gray - - 1 - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PE3MW 87951096 41.99 SGD
Shipped after 2018-06-01
Yu 0 to 60 6 1.7 4.5 Resin body, open ring/black 9 - 3 - 290-7101 9.3 - 10.8 - 10.8 - 1 1-1231 1.9   1PC 1 PE3M 10412245 3.99 SGD
In stock
Yu 0 to 60 8 3.4 5.6 Resin body, open ring/black 11.2 - - - - 11 - 13.1 - 13.1 1/8 1.0 - 2.1   1PC 1 PE1/8M 35312015 4.99 SGD
In stock
- 0 to 60(No freezing) - - - Resin body, open ring/black - - 180 - - - Brass (electroless nickel plated) - Mini - - 1 - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PE180M 87951071 38.99 SGD
Shipped after 2018-06-04
- 0 to 60(No freezing) - - - Resin body, open ring/light gray - - 180 - - - Brass (electroless nickel plated) - Mini light gray - - 1 - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PE180MW 87951087 38.99 SGD
Shipped after 2018-06-01
- 0 to 60(No freezing) - - - Resin body, open ring/light gray - - 4 - - - Brass (electroless nickel plated) - Cleanroom packing small - - 1 - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PE4MC 87951123 55.99 SGD
Shipped after 2018-06-04
Available 0 - 60 8 3.3 5.6 Resin body and an open ring / black 11.2 Mini Type Union T 4 Air 290-7119 11 - 13.1 - 13.1 - 1 - 4.6   1PC 1 PE4M 09500111 4.99 SGD
In stock
Available 0 - 60 10.5 5.3 6.6 Resin body and an open ring / black 13.2 Mini Type Union T 6 Air 290-7127 11.6 - 15 - 14.95 - 1 - 8.9   1PC 1 PE6M 09500127 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
experimental
5
From Japan
On 2018-04-15 16:36:55
It is used for the fitting of the exhaust pipe inside the experimental space with limited space. Combination with other miniseries of connectors makes it easy to reassemble the exhaust pipe. Air tightness is not as good as a standard type connector at the moment. It is also a blessing that the lock part of the hose is molded into an ellipse.
This review is about item#9500111.

Related Products