Buy more than* S$200* and get FREE SHIPPING

Minitype Bulkhead Union

5.00 (1)
Vacuum Pressure (kPa)
-100
Maximum Working Pressure (MPa)
1
...see all>
Product Options
ADD TO CART
Specification Dimensions B (mm) Dimensions E (mm) 2014 TRUSCO Published Page Dimensions A (mm) RoHS Directive Effective Sectional Area (mm2) Screw Diameter R Operating Temperature Range (deg C) Opposite Side H (mm) Weight (g) Dimensions P (mm) Compatible Tube Outer Diameter D (mm) Shape Dimension G(mm) Fluid TRUSCO Part Number Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Dimensions B (mm) Dimensions E (mm) 2014 TRUSCO Published Page Dimensions A (mm) RoHS Directive Effective Sectional Area (mm2) Screw Diameter R Operating Temperature Range (deg C) Opposite Side H (mm) Weight (g) Dimensions P (mm) Compatible Tube Outer Diameter D (mm) Shape Dimension G(mm) Fluid TRUSCO Part Number Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard 23.2 5.8 1-1231 14.1 Yu 3.7 M10x1 0 to 60 12 6 8.9 4 Mini Type bulkhead union 3 Air 378-1909 10.9 1PC 1 PM4M 09500136 4.99 SGD
Shipped after 2018-05-07
Cleanroom packing - - - - - - - 0 to 60(No freezing) - - - 3 - - - - - 1Bag(10PC) 1 PM3MC 87949784 68.99 SGD
Shipped after 2018-05-02
Light Gray - - - - - - - 0 to 60(No freezing) - - - 3 - - - - - 1Bag(10PC) 1 PM3MW 87949757 50.99 SGD
Shipped after 2018-05-02
Cleanroom packing - - - - - - - 0 to 60(No freezing) - - - 4 - - - - - 1Bag(10PC) 1 PM4MC 87949793 58.99 SGD
Shipped after 2018-05-02
Light Gray - - - - - - - 0 to 60(No freezing) - - - 4 - - - - - 1Bag(10PC) 1 PM4MW 87949766 51.99 SGD
Shipped after 2018-05-02
Cleanroom packing - - - - - - - 0 to 60(No freezing) - - - 6 - - - - - 1Bag(10PC) 1 PM6MC 87949802 70.99 SGD
Shipped after 2018-05-02
Light Gray - - - - - - - 0 to 60(No freezing) - - - 6 - - - - - 1Bag(10PC) 1 PM6MW 87949775 54.99 SGD
Shipped after 2018-05-02
Standard 19.3 4.7 - 12.4 Yu 2.4 M8x0.75 0 to 60(No freezing) - 3.1 7 3 - 2 - - 9.3 1PC 1 PM3M 10412525 6.99 SGD
Shipped after 2018-04-26
- 25 6.6 - 14.8 Available 10.5 M12x1 0 - 60 14 9 10.8 6 Minitype bulkhead Union 4 Air - 11.7 1PC 1 PM6M 09500145 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
In the water tank
5
From Japan
On 2014-04-30 13:19:26
It is a type that is 2 mm smaller than not a mini. It depends on the applicable target.
This review is about item#09500145.

Related Products