Buy more than* S$200* and get FREE SHIPPING

Mini Type Straight With A Hex Socket

4.00 (1)
Vacuum Pressure (kPa)
-100
...see all>
Product Options
ADD TO CART
Dimensions C (mm) Dimensions B (mm) Purpose Dimensions A (mm) TRUSCO Part Number Maximum Working Pressure (MPa) RoHS Directive Effective Sectional Area (mm2) Screw Diameter R Dimensions L (mm) Opposite Side H (mm) Operating Temperature Range (deg C) Opening ring Dimensions (mm) Weight (g) Dimensions P (mm) Color Specification Compatible Tube Outer Diameter D (mm) Compatible Tube Outer Diameter D (inch) Fluid 2014 TRUSCO Published Page Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Dimensions B (mm) Purpose Dimensions A (mm) TRUSCO Part Number Maximum Working Pressure (MPa) RoHS Directive Effective Sectional Area (mm2) Screw Diameter R Dimensions L (mm) Opposite Side H (mm) Operating Temperature Range (deg C) Opening ring Dimensions (mm) Weight (g) Dimensions P (mm) Color Specification Compatible Tube Outer Diameter D (mm) Compatible Tube Outer Diameter D (inch) Fluid 2014 TRUSCO Published Page Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
11.7 18 Connection between screw and tube 4 - 1 Yu 7.1 M6x1 14 3 0 to 60 9.8x7.8 4.7 10 Resin body, open ring/black - 6 - - -   1PC 1 POC6-M6M 09500206 2.99 SGD
In stock
10.9 15.6 Connection between screw and tube 3 290-7259 1 Yu 2.8 M5x0.8 12.6 2 0 to 60 9.8x7.8 3.2 8 Resin body, open ring/black - 3 - - 1-1230   1PC 1 POC3-M5M 10412543 2.99 SGD
Shipped after 2018-01-26
10.9 16.6 Connection between screw and tube 3.9 - 1.0 Yu 3.1 M6x1 12.7 2 0 to 60 9.8x7.8 3.6 8 Resin body, open ring/black - 3.2 1/8 - -   1PC 1 POC1/8-M6M 35311893 2.99 SGD
Shipped after 2018-01-26
10.9 15.1 Connection between screw and tube 2.5 - 1 Yu 1.9 M3x0.5 12.6 1.5 0 to 60 9.8x7.8 2.3 8 Resin body, open ring/black - 3 - - -   1PC 1 POC3-M3M 10412534 6.99 SGD
Shipped after 2018-01-29
10.9 15.8 - 8 - 1 Yes 7.4 R1/8 11.8 3 0 - 60 9.8x7.8 6.2 10 Plastic body and release ring / black - 4 - Air -   1PC 1 POC4-01M 09500154 2.99 SGD
In stock
10.9 15.1 Connection between screw and tube 2.5 290-7267 1 Yu 1.8 M3x0.5 12.6 1.5 0 to 60 9.8x7.8 2.2 8 Plastic body open ring / black - 4 - Air 1-1230   1PC 1 POC4-M3M 10412552 3.99 SGD
In stock
10.9 16.6 Connection between screw and tube 3.9 - 1 Yu 7 M6x1 12.7 3 0 to 60 9.8x7.8 3.3 8 Plastic body open ring / black - 4 - Air -   1PC 1 POC4-M6M 09500172 2.99 SGD
In stock
- - Connection between screw and tube - - 1 - - M5x0.8 - - 0 to 60(No freezing) - - - Resin body, open ring/black Mini 3.2 - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 POC1/8-M5M 87951437 29.99 SGD
Shipped after 2018-01-26
- - Connection between screw and tube - - 1 - - R1/8 - - 0 to 60(No freezing) - - - Resin body, open ring/light gray Cleanroom packing small 4 - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 POC4-01MC 87951577 32.99 SGD
Shipped after 2018-01-29
- - Connection between screw and tube - - 1 - - R1/8 - - 0 to 60(No freezing) - - - Resin body, open ring/light gray Mini light gray 4 - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 POC4-01MW 87951473 26.99 SGD
Shipped after 2018-01-29
- - Connection between screw and tube - - 1 - - M5x0.8 - - 0 to 60(No freezing) - - - Resin body, open ring/light gray Cleanroom packing small 4 - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 POC4-M5MC 87951595 37.99 SGD
Shipped after 2018-01-26
- - Connection between screw and tube - - 1 - - R1/8 - - 0 to 60(No freezing) - - - Resin body, open ring/light gray Cleanroom packing small 6 - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 POC6-01MC 87951613 37.99 SGD
Shipped after 2018-02-05
- - Connection between screw and tube - - 1 - - M3x0.5 - - 0 to 60(No freezing) - - - Resin body, open ring/light gray Cleanroom packing small 3 - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 POC3-M3MC 87951552 51.99 SGD
Shipped after 2018-01-26
- - Connection between screw and tube - - 1 - - M3x0.5 - - 0 to 60(No freezing) - - - Resin body, open ring/light gray Mini light gray 3 - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 POC3-M3MW 87951455 37.99 SGD
Shipped after 2018-01-26
- - Connection between screw and tube - - 1 - - M3x0.5 - - 0 to 60(No freezing) - - - Resin body, open ring/light gray Mini light gray 4 - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 POC4-M3MW 87951482 37.99 SGD
Shipped after 2018-01-29
- - Connection between screw and tube - - 1 - - M6x1 - - 0 to 60(No freezing) - - - Resin body, open ring/light gray Mini light gray 4 - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 POC4-M6MW 87951507 29.99 SGD
Shipped after 2018-01-26
- - Connection between screw and tube - - 1 - - M6x1 - - 0 to 60(No freezing) - - - Resin body, open ring/light gray Cleanroom packing small 4 - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 POC4-M6MC 87951604 37.99 SGD
Shipped after 2018-01-26
- - Connection between screw and tube - - 1 - - M5x0.8 - - 0 to 60(No freezing) - - - Resin body, open ring/light gray Cleanroom packing small 6 - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 POC6-M5MC 87951622 37.99 SGD
Shipped after 2018-01-26
- - Connection between screw and tube - - 1 - - M6x1 - - 0 to 60(No freezing) - - - Resin body, open ring/light gray Cleanroom packing small 6 - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 POC6-M6MC 87951631 37.99 SGD
Shipped after 2018-01-26
- - Connection between screw and tube - - 1 - - M6x1 - - 0 to 60(No freezing) - - - Resin body, open ring/light gray Mini light gray 6 - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 POC6-M6MW 87951534 29.99 SGD
Shipped after 2018-01-26
- - Connection between screw and tube - - 1 - - M3x0.5 - - 0 to 60(No freezing) - - - Resin body, open ring/black Mini 1.8 - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 POC180-M3M 87951446 37.99 SGD
Shipped after 2018-01-26
- - Connection between screw and tube - - 1 - - M3x0.5 - - 0 to 60(No freezing) - - - Resin body, open ring/light gray Cleanroom packing small 1.8 - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 POC180-M3MC 87951543 51.99 SGD
Shipped after 2018-01-26
- - Connection between screw and tube - - 1 - - M3x0.5 - - 0 to 60(No freezing) - - - Resin body, open ring/light gray Cleanroom packing small 4 - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 POC4-M3MC 87951586 51.99 SGD
Shipped after 2018-01-26
- - Connection between screw and tube - - 1 - - M5x0.8 - - 0 to 60(No freezing) - - - Resin body, open ring/light gray Mini light gray 4 - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 POC4-M5MW 87951491 26.99 SGD
Shipped after 2018-02-13
- - Connection between screw and tube - - 1 - - M5x0.8 - - 0 to 60(No freezing) - - - Resin body, open ring/light gray Cleanroom packing small 3 - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 POC3-M5MC 87951561 33.99 SGD
Shipped after 2018-01-26
- - Connection between screw and tube - - 1 - - M5x0.8 - - 0 to 60(No freezing) - - - Resin body, open ring/light gray Mini light gray 3 - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 POC3-M5MW 87951464 29.99 SGD
Shipped after 2018-01-26
- - Connection between screw and tube - - 1 - - R1/8 - - 0 to 60(No freezing) - - - Resin body, open ring/light gray Mini light gray 6 - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 POC6-01MW 87951516 29.99 SGD
Shipped after 2018-01-29
- - Connection between screw and tube - - 1 - - M3x0.5 - - 0 to 60(No freezing) - - - Resin body, open ring/black Mini 3.2 - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 POC1/8-M3M 87951421 37.99 SGD
Shipped after 2018-01-26
- - Connection between screw and tube - - 1 - - M5x0.8 - - 0 to 60(No freezing) - - - Resin body, open ring/light gray Mini light gray 6 - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 POC6-M5MW 87951525 29.99 SGD
Shipped after 2018-01-29
10.9 15.6 Connection between screw and tube 3 290-7275 1 Available 5.1 M5x0.8 12.6 2.5 0 - 60 9.8 x 7.8 3 8 Resin body and an open ring / black - 4 - Air -   1PC 1 POC4-M5M 09500163 2.99 SGD
In stock
11.7 17.9 Connection between screw and tube 8 290-7305 1 Available 13 R1/8 13.9 4 0 - 60 9.8x7.8 5.6 10 Resin body and an open ring / black - 6 - Air -   1PC 1 POC6-01M 09500181 2.99 SGD
In stock
11.7 17.5 Connection between screw and tube 3 290-7291 1 Available 5.2 M5x0.8 14.5 2.5 0 - 60 9.8 x 7.8 4.4 10 Resin body and an open ring / black - 6 - Air -   1PC 1 POC6-M5M 09500197 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Air piping of radio controlled airplane
4
From Japan
On 2015-02-07 01:53:01
I want a little more mountain length
This review is about item#10412543.

Related Products