Buy more than* S$200* and get FREE SHIPPING

Mini Mass Fabric Cutter

3.67 (3)
Catch-Phrase
The masker quickly and neatly cutsIt is an item that cuts depending what kind of task it is faced with
Adaptation
(Masker product width) 60 mm
Dimension (mm)
84(width)x78 (height)
Specification
Applicable masker product width (mm) /60
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 09514285 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Curing
2
From Japan
On 2017-05-03 21:28:31
Higher price compared to the installation size is limited, I would like a free size
This review is about item#9514285.
Masking paint
4
From Japan
On 2015-09-12 22:01:51
I used to cut it with a cutter knife all the time but it is convenient to purchase it here not found in the neighborhood home center but it is attention to the cutting edge
This review is about item#09514285.
Curing
5
From Japan
On 2015-03-17 16:03:23
The blade can come in and out and it can be used safely! Usability is also quite good.
This review is about item#09514285.

Related Products