Buy more than* S$200* and get FREE SHIPPING

Weight Cutter DX

2.00 (2)
Catch-Phrase
The masker quickly and neatly cutsIt is a useful items to get to work.
Adaptation
(Masker product width) 300 mm
Dimension (mm)
310x60
Specification
Applicable masker product width (mm) /300
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DX-300 09514294 35.84 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
Cut of the masking paper
3
From Japan
On 2013-12-11 23:16:50
In human hand is small and angular width in the spread is To feel that a little difficult to use The body so as to fit the hand in the R shape I think that I do improvement
This review is about item#09514294.
Curing work of car paint
1
From Japan
On 2010-06-11 09:31:06
Otsuka brush of the product has been purchased for the first time, but without matching the length of the masker, will come off sometimes. 7mm ~ 8mm is better to stuffed with length. Purchase to have been used to bite immediately 7mm position of the washer. Also continued purchase if it is improved.
This review is about item#09514294.

Related Products