Buy more than* S$200* and get FREE SHIPPING

Just Rain

3.67 (3)
Water Pressure Resistance (mmH2O)
10000
Material (surface)
100% Nylon
Material (reverse side)
PVC COATING
...see all>
Product Options
ADD TO CART
Appliable Chest Measurement (cm) Adjustable Waist Circumference (cm) Compatible Height (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Appliable Chest Measurement (cm) Adjustable Waist Circumference (cm) Compatible Height (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
102 to 110 94 to 104 175 to 185 3L Yellow 1Set(Top and Bottom) 1 FS-1700 09504521 48.99 SGD
In stock
84 to 92 72 to 80 160 to 165 M Silver 1Set(Top and Bottom) 1 FS-1700 09504564 48.99 SGD
Shipped after 2018-01-24
102 to 110 94 to 104 175 to 185 3L Silver 1Set(Top and Bottom) 1 FS-1700 09504591 49.99 SGD
Shipped after 2018-01-24
115 to 125 105 to 115 175 to 185 4L Navy 1Set(Top and Bottom) 1 FS-1700 09504747 50.99 SGD
Shipped after 2018-01-24
102 to 110 94 to 104 175 to 185 3L Turquoise 1Set(Top and Bottom) 1 FS-1700 09504661 49.99 SGD
In stock
74 to 82 65 to 74 150 to 160 S Turquoise 1Set(Top and Bottom) 1 FS-1700 09504625 48.99 SGD
Shipped after 2018-01-24
90 to 98 78 to 88 165 to 170 L Silver 1Set(Top and Bottom) 1 FS-1700 09504573 60.99 SGD
Shipped after 2018-01-24
84 to 92 72 to 80 160 to 165 M Yellow 1Set(Top and Bottom) 1 FS-1700 09504494 60.99 SGD
Shipped after 2018-01-24
115 to 125 105 to 115 175 to 185 4L Yellow 1Set(Top and Bottom) 1 FS-1700 09504537 48.99 SGD
Shipped after 2018-01-24
115 to 125 105 to 115 175 to 185 4L Silver 1Set(Top and Bottom) 1 FS-1700 09504607 48.99 SGD
Shipped after 2018-01-24
120 to 130 115 to 120 180 to 185 5L Silver 1Set(Top and Bottom) 1 FS-1700 09504616 49.99 SGD
In stock
74 to 82 65 to 74 150 to 160 S Navy 1Set(Top and Bottom) 1 FS-1700 09504695 60.99 SGD
Shipped after 2018-01-24
120 to 130 115 to 120 180 to 185 5L Turquoise 1Set(Top and Bottom) 1 FS-1700 09504686 49.99 SGD
Shipped after 2018-01-24
115 to 125 105 to 115 175 to 185 4L Turquoise 1Set(Top and Bottom) 1 FS-1700 09504677 60.99 SGD
Shipped after 2018-01-24
84 to 92 72 to 80 160 to 165 M Turquoise 1Set(Top and Bottom) 1 FS-1700 09504634 49.99 SGD
In stock
74 to 82 65 to 74 150 to 160 S Silver 1Set(Top and Bottom) 1 FS-1700 09504555 48.99 SGD
Shipped after 2018-01-24
120 to 130 115 to 120 180 to 185 5L Yellow 1Set(Top and Bottom) 1 FS-1700 09504546 48.99 SGD
Shipped after 2018-01-24
74 to 82 65 to 74 150 to 160 S Yellow 1Set(Top and Bottom) 1 FS-1700 09504485 48.99 SGD
Shipped after 2018-01-24
90 - 98 78 - 88 165 - 170 L Yellow 1Set(Top and Bottom) 1 FS-1700 09504503 48.99 SGD
In stock
96 - 104 86 - 96 170 - 175 LL Yellow 1Set(Top and Bottom) 1 FS-1700 09504512 48.99 SGD
In stock
96 - 104 86 - 96 170 - 175 LL Silver 1Set(Top and Bottom) 1 FS-1700 09504582 49.99 SGD
In stock
90 - 98 78 - 88 165 - 170 L Turquoise 1Set(Top and Bottom) 1 FS-1700 09504643 48.99 SGD
In stock
96 - 104 86 - 96 170 - 175 LL Turquoise 1Set(Top and Bottom) 1 FS-1700 09504652 49.99 SGD
In stock
84 - 92 72 - 80 160 - 165 M Navy 1Set(Top and Bottom) 1 FS-1700 09504704 48.99 SGD
In stock
90 - 98 78 - 88 165 - 170 L Navy 1Set(Top and Bottom) 1 FS-1700 09504713 48.99 SGD
In stock
96 - 104 86 - 96 170 - 175 LL Navy 1Set(Top and Bottom) 1 FS-1700 09504722 48.99 SGD
In stock
102 - 110 94 - 104 175 - 185 3L Navy 1Set(Top and Bottom) 1 FS-1700 09504731 49.99 SGD
Shipped after 2018-01-24
120 - 130 115 - 120 180 - 185 5L Navy 1Set(Top and Bottom) 1 FS-1700 09504756 49.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Cleaning and cleaning work of manufacturing equipment (outdoor) at manufacturing factory
4
From Japan
On 2015-07-14 16:10:14
We use it for outdoor work in the rain. The reason for choosing is that the cuffs are double. Work on the head Next, work with feet As rain goes through cuffs whenever these two movements continue, rain often invades underwear. In that respect, Just Rain made by GoldTiger (Funahashi) is saved because it prevents the penetration of rain. From now on, it is an idea to recommend it to other employees. As a hope, I'd be happy if the depth of the double sleeve is about 5 m / m to 10 m / m more deep.
This review is about item#09504643.
Outdoor work
5
From Japan
On 2013-04-15 17:47:57
It is easy to move and strong
This review is about item#09504582.
For work
2
From Japan
On 2011-10-08 19:20:29
Rain wear (meaning different up and down) First purchase. You can buy again only below. I chose it. I usually use ladies' LL, but purchase M size with reference to another site reviews etc. As a result, the top is loose, but the bottom is perfect. Well, I'm glad that the hood disappears, but when I put on a hood and wear it, the part that covers my mouth is bothering when it blows in the wind I will be made a bottle ww Because it looked like a bright turquoise in the picture Even the turquoise of the dark color as you see at the home center. Fasteners are difficult to tighten. There are a lot of phenomena that somewhat downward shifted and closed, squatting and opening from below. I think that I can go to the music festival and purchase is also used for work that is completely dirty. The fabric is thick. There is a sense of roughness. It is not so tiring, but it feels overall heavily.
This review is about item#09504634.

Related Products