Buy more than* S$200* and get FREE SHIPPING

Just Rain Pants

3.29 (7)
Water Pressure Resistance (mmH2O)
10000
Material (surface)
100% Nylon
Material (reverse side)
PVC COATING
...see all>
Product Options
ADD TO CART
Adjustable Waist Circumference (cm) Compatible Height (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adjustable Waist Circumference (cm) Compatible Height (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
105 to 115 175 to 185 4L Turquoise 1PC 1 FS-1700P 09505002 28.99 SGD
Shipped after 2018-03-02
86 to 96 170 to 175 LL Yellow 1PC 1 FS-1700P 09504862 28.99 SGD
Shipped after 2018-02-26
72 to 80 160 to 165 M Yellow 1PC 1 FS-1700P 09504844 28.99 SGD
Shipped after 2018-03-02
72 to 80 160 to 165 M Turquoise 1PC 1 FS-1700P 09504966 32.99 SGD
Shipped after 2018-03-02
105 to 115 175 to 185 4L Silver 1PC 1 FS-1700P 09504941 28.99 SGD
Shipped after 2018-03-02
65 to 74 150 to 160 S Silver 1PC 1 FS-1700P 09504896 28.99 SGD
Shipped after 2018-03-02
94 to 104 175 to 185 3L Yellow 1PC 1 FS-1700P 09504871 28.99 SGD
Shipped after 2018-03-02
105 to 115 175 to 185 4L Yellow 1PC 1 FS-1700P 09504887 28.99 SGD
Shipped after 2018-03-02
65 to 74 150 to 160 S Turquoise 1PC 1 FS-1700P 09504957 28.99 SGD
Shipped after 2018-03-02
65 to 74 150 to 160 S Yellow 1PC 1 FS-1700P 09504835 42.99 SGD
Shipped after 2018-03-02
94 to 104 175 to 185 3L Turquoise 1PC 1 FS-1700P 09504993 28.99 SGD
Shipped after 2018-02-26
78 - 88 165 - 170 L Yellow 1PC 1 FS-1700P 09504853 28.99 SGD
Shipped after 2018-03-02
72 - 80 160 - 165 M Silver 1PC 1 FS-1700P 09504905 28.99 SGD
Shipped after 2018-03-02
78 - 88 165 - 170 L Silver 1PC 1 FS-1700P 09504914 28.99 SGD
Shipped after 2018-02-26
86 - 96 170 - 175 LL Silver 1PC 1 FS-1700P 09504923 28.99 SGD
Shipped after 2018-03-02
94 - 104 175 - 185 3L Silver 1PC 1 FS-1700P 09504932 28.99 SGD
Shipped after 2018-03-02
78 - 88 165 - 170 L Turquoise 1PC 1 FS-1700P 09504975 28.99 SGD
Shipped after 2018-02-26
86 - 96 170 - 175 LL Turquoise 1PC 1 FS-1700P 09504984 28.99 SGD
Shipped after 2018-02-26
65 - 74 150 - 160 S Navy 1PC 1 FS-1700P 09505011 29.99 SGD
Shipped after 2018-03-02
72 - 80 160 - 165 M Navy 1PC 1 FS-1700P 09505027 28.99 SGD
Shipped after 2018-02-26
78 - 88 165 - 170 L Navy 1PC 1 FS-1700P 09505036 28.99 SGD
Shipped after 2018-02-26
86 - 96 170 - 175 LL Navy 1PC 1 FS-1700P 09505045 27.99 SGD
Shipped after 2018-02-26
94 - 104 175 - 185 3L Navy 1PC 1 FS-1700P 09505054 28.99 SGD
Shipped after 2018-02-26
105 - 115 175 - 185 4L Navy 1PC 1 FS-1700P 09505063 28.99 SGD
Shipped after 2018-03-02
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 2
2 star 1
1 star 1
Review Rating: 3.29
7 Customer Reviews
The reviews are automatic translation.
Grass cutting in rainy weather, other work
5
From Japan
On 2017-10-02 10:12:50
Price is cheap, rain gear is easy to wear, so it's really useful. It is good as usual rain gear
This review is about item#9504844.
For motorcycles
3
From Japan
On 2015-05-21 19:28:11
Although I purchased Yellow, it seems better to express my imagination, the real thing is yellow green (Kimidori), and it is the color of Monotaro 's "Ratchet type tightening belt" is slightly yellowish. It is scary to believe the color of the monitor screen.
This review is about item#09504887.
Delivery by motorcycle (for cold weather and rain)
1
From Japan
On 2015-03-05 14:52:14
It is planned to be used at the time of delivery by motorcycle, it was purchase with cold weather and measures against rain. As for the price, I think that COSPA is very good as it can purchase separately under the pants as others have said. However, in products of other companies, the thing that I put on with (M size) is padspotting even though it is nothing (LL size). Size inscription is too different from other companies. Next time is LLL size?
This review is about item#09504923.
For bike commuting
5
From Japan
On 2014-12-13 16:45:02
I am satisfied with quality and price.
This review is about item#09504914.
Farm work
4
From Japan
On 2013-08-21 21:07:47
Well, I think it is reasonable. Just because the waist is rubber only, it is somewhat hard (I am not a metabolic body, just in case) I think that it is even better if there is a button + zipper if possible. After, this product is not moisture permeable material. I would like you to line up breathable pants if possible.
This review is about item#09504914.
Work to wash vegetables
2
From Japan
On 2012-01-03 19:01:57
Although the trousers themselves are not bad, compared with those of the upper and lower sets of wings, the rubber is weak and falls down. I would like to strengthen the rubber or pass the belt through. If it improves, it is complainant.
This review is about item#09504923.
Driving a forklift outdoors
3
From Japan
On 2011-01-29 22:53:45
Fabric is solid for price. It is kindness to buy only pants that are badly damaged.
This review is about item#09505036.

Related Products