Buy more than* S$200* and get FREE SHIPPING

Rainwear Libra, Libeler

3.00 (3)
Water Pressure Resistance (mmH2O)
10000
Material (reverse side)
PVC COATING
...see all>
Product Options
ADD TO CART
Inseam (cm) Size Color Appliable Chest Measurement (cm) Coat Length (cm) Sleeve Length (cm) Adjustable Waist Circumference (cm) Compatible Height (cm) Material (surface) Trousers Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inseam (cm) Size Color Appliable Chest Measurement (cm) Coat Length (cm) Sleeve Length (cm) Adjustable Waist Circumference (cm) Compatible Height (cm) Material (surface) Trousers Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
87 3L Orange 120 to 130 89 94 110 to 120 180 to 185 100% nylon 120 1Set(Top and Bottom) 1 FS-1400 40138707 74.99 SGD
Shipped after 2018-05-25
84 3L Orange 115 to 125 86 92 105 to 115 180 to 185 100% nylon 117 1Set(Top and Bottom) 1 FS-1400 40138691 88.99 SGD
Shipped after 2018-05-25
81 3L Flash 102 to 110 86 92 94 to 104 175 to 185 100% nylon 114 1Set(Top and Bottom) 1 FS-1400 09505203 74.99 SGD
Shipped after 2018-05-25
73 M Orange 84 to 92 75 84 72 to 80 160 to 170 100% nylon 104 1Set(Top and Bottom) 1 FS-1400 09505255 88.99 SGD
Shipped after 2018-05-25
84 3L Flash 115 to 125 86 92 105 to 115 180 to 185 100% nylon 117 1Set(Top and Bottom) 1 FS-1400 40138655 74.99 SGD
Shipped after 2018-05-25
87 3L Flash 120 to 130 89 94 110 to 120 180 to 185 100% nylon 120 1Set(Top and Bottom) 1 FS-1400 40138664 74.99 SGD
Shipped after 2018-05-25
73 M Flash 84 to 92 75 84 72 to 80 160 to 170 100% nylon 104 1Set(Top and Bottom) 1 FS-1400 09505176 74.99 SGD
In stock
87 3L Navy 120 to 130 89 94 110 to 120 180 to 185 100% nylon 120 1Set(Top and Bottom) 1 FS-1400 40138646 74.99 SGD
Shipped after 2018-05-25
78 LL Flash 96 to 104 83 90 88 to 96 175 to 180 100% nylon 110 1Set(Top and Bottom) 1 FS-1400 09505194 73.99 SGD
In stock
73 M Navy 84 - 92 75 84 72 - 80 160 - 170 100% Nylon 104 1Set(Top and Bottom) 1 FS-1400 09505133 74.99 SGD
In stock
75 L Navy 90 - 98 78 86 78 - 88 170 - 180 100% Nylon 107 1Set(Top and Bottom) 1 FS-1400 09505142 73.99 SGD
In stock
78 LL Navy 96 - 104 83 90 88 - 96 175 - 180 100% Nylon 110 1Set(Top and Bottom) 1 FS-1400 09505151 73.99 SGD
In stock
81 3L Navy 102 - 110 86 92 94 - 104 175 - 185 100% Nylon 114 1Set(Top and Bottom) 1 FS-1400 09505167 73.99 SGD
In stock
84 4L Navy 115 - 125 86 92 105 - 115 180 - 185 Nylon 100% 117 1Set(Top and Bottom) 1 FS-1400 40138637 73.99 SGD
Shipped after 2018-05-25
75 L Flash 90 - 98 78 86 78 - 88 170 - 180 100% Nylon 107 1Set(Top and Bottom) 1 FS-1400 09505185 74.99 SGD
In stock
75 L Orange 90 - 98 78 86 78 - 88 170 - 180 100% Nylon 107 1Set(Top and Bottom) 1 FS-1400 09505264 73.99 SGD
In stock
78 LL Orange 96 - 104 83 90 88 - 96 175 - 180 100% Nylon 110 1Set(Top and Bottom) 1 FS-1400 09505273 72.99 SGD
In stock
81 3L Orange 102 - 110 86 92 94 - 104 175 - 185 100% Nylon 114 1Set(Top and Bottom) 1 FS-1400 09505282 74.99 SGD
Shipped after 2018-05-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Cleaning operation
5
From Japan
On 2015-02-26 14:05:29
It is the second purchase. (Since there was purchased at a different department last time there is no history with this user.) There is a reflection board, it is a user favorite item. "It was quite expensive, but I definitely will buy this, definitely."
This review is about item#09505273.
As rain gear
1
From Japan
On 2013-08-29 18:01:39
One leg does not pass. No matter how many times I do it. I think that it is a defective item. It seems that the lining mesh is panned. I would like to send it back as reference material. I do not need a refund.
This review is about item#09505167.
Road service
3
From Japan
On 2013-07-03 15:55:15
I feel stuffy at the time of use. Thinking of breathability, the one with the highest price is good.
This review is about item#09505255.

Related Products