Buy more than* S$200* and get FREE SHIPPING

Insert

Dimension d (phi mm)
5.16
Relief Angle (degree)
0
Dimension T (mm)
4.76
Dimensions A (mm)
12.7
Material
CA6525
...see all>
Product Options
ADD TO CART
Holes With/Whithout Thickness Tolerance (mm) Work Material Inscribed Circle Diameter (phi mm) Color Cutting Blade Length (mm) Shape Thickness (mm) Type TRUSCO Part Number 2015 Trusco Published Pages Corner Height Tolerance (mm) Corner Radius (mm) Dimension r (mm) Inscribed Circle Tolerance (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Holes With/Whithout Thickness Tolerance (mm) Work Material Inscribed Circle Diameter (phi mm) Color Cutting Blade Length (mm) Shape Thickness (mm) Type TRUSCO Part Number 2015 Trusco Published Pages Corner Height Tolerance (mm) Corner Radius (mm) Dimension r (mm) Inscribed Circle Tolerance (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- +/-0.13 - 12.7 - 12.9 - 4.76 - 642-6468 1 0511 +/-0.08-+/-0.18 0.8 0.8 +/-0.05-+/-0.13 1box(10pc) 1 CNMG120408MS 09509631 68.99 SGD
Shipped after 2018-04-24
Available - M (stainless steel) - Gold - 80 degree apex angle rhombus - Negative 642-6531 - - - 1.2 - 1Box(10PC) 1 CNMG120412MS 09509656 68.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products