Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Sprayer

4.00 (1)
Material (tank)
Stainless
Material
Pump part / polypropylene
Caution
Please do not use it for purposes other than watering.
...see all>
Product Options
ADD TO CART
Nozzle Length (mm) Hose Length (m) Capability Capacity (L) Height (mm) Weight (kg) Width (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nozzle Length (mm) Hose Length (m) Capability Capacity (L) Height (mm) Weight (kg) Width (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
350 0.9 Spray capacity / 16 (CC / min) 5 360 1.5 240 130 1PC 1 6005 09510207 129.99 SGD
In stock
490 1.2 Spray capacity / 30 (CC / min) 10 430 2.1 290 160 1PC 1 6006 09510216 169.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Spraying of rose medicine
4
From Japan
On 2017-08-17 08:49:53
Beside your thoughts, it was light. I think that the ejection force is strong, but if the nozzle is short, if there is an extension nozzle etc. I want it. Also, I want a handle on the container itself.
This review is about item#9510207.