Buy more than* S$200* and get FREE SHIPPING

Elle Vert Paper Towel Eco Dry

4.75 (20)
Color
White
Specification
Film packaging type
...see all
Product Options
ADD TO CART
TRUSCO Part Number Sheet Dimensions (mm) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Sheet Dimensions (mm) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
356-0261 230x220 230x220 1Pack(200Sheet) 1 Medium format 09510401 3.55 SGD
Shipped after 2017-01-23
356-0252 170x220 170x220 1Pack(200Sheet) 1 Oval 09510383 3.02 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 15
4 star 5
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
20 Customer Reviews
The reviews are automatic translation.
Hand wiping
4
From Japan
On 2016-10-19 22:21:23
Since Monotarou brand of things and feel it does not change are losing by the amount of the price.
This review is about item#9510401.
After sunburn
5
From Japan
On 2016-07-21 18:00:07
We use for wiping of sun oil always after sunburn Since a little thin, I'm happy personally if there is or double a little more thick
This review is about item#09510401.
Hand wiping, as dishcloth
5
From Japan
On 2016-04-20 06:57:44
Excellent lot of use in the universal I think that thing. If the flame is there, it was that the wet part when pulled strongly by hand you are quite wet torn.
This review is about item#09510401.
Take the moisture after hand washing of oil stains
5
From Japan
On 2016-04-16 18:50:36
Need has come in handy in a sufficient quality.
This review is about item#09510401.
For hand wiping
5
From Japan
On 2016-04-11 15:51:24
It is satisfaction highest enough wipe with a single.
This review is about item#09510401.
For the company toilet
4
From Japan
On 2016-03-07 10:49:20
Soft size is also easy to use with a sufficient
This review is about item#09510401.
Hand wiping of washroom
5
From Japan
On 2015-11-19 09:15:26
Although we were using a single type in the price-sensitive until now, water absorption is two eventually because it isnt necessary, Well I ordered I will try using to try things double that wiped off in one piece. A feeling of use is indeed double. It was very good if you are fluffy enough wiped off in one piece. I think that if the reduction of costs and waste.
This review is about item#09510401.
Used after hand washing and toilet
5
From Japan
On 2015-03-13 13:14:57
Paper quality may be easy to wipe and elegant. Also I think to buy.
This review is about item#09510383.
Since the discard after hand washing in the washroom in for care is good and clean.
4
From Japan
On 2014-12-21 16:25:11
Earlier than the same goods had been purchased from office equipment wholesaler's. It was hard because I was handling, but now music to find the same thing at this time your company.
This review is about item#09510401.
Used after delivery work for the transportation industry
5
From Japan
On 2014-03-18 19:04:11
And strength soft and paper quality than those that were purchased last are happy in the same degree.
This review is about item#09510383.

Related Products