Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Cab Tire Cable That Uses One Type or Rubber

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Insulation Resistance 20 degree C (M ohm-km)
1000
Rated Voltage (V)
600
...see all>
Product Options
ADD TO CART
Final Outer Diameter (mm) Conductor Construction (peice/mm) JIS Standard Conductor Outer Diameter (mm) Sheath Thickness (mm) Conductor Resistance (ohm/km)(20 degree c) Insulator Thickness (mm) Conductor Cross-Section Area (mm2) Number of Cores Overall Length (m) Compatible Standard Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Final Outer Diameter (mm) Conductor Construction (peice/mm) JIS Standard Conductor Outer Diameter (mm) Sheath Thickness (mm) Conductor Resistance (ohm/km)(20 degree c) Insulator Thickness (mm) Conductor Cross-Section Area (mm2) Number of Cores Overall Length (m) Compatible Standard Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 1.1 1.8 26.6 Rubber /1.1 0.75 4 5 <PS>E *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 1CT 0.75x4 09510514 -
Discontinued
[x]
- - - 2.5 2 5.54 Rubber /1.1 3.5 3 15 <PS>E *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 1CT 3.5x3 09510837 -
Discontinued
[x]
About13 50/0.18 JIS C 3327 1.5 1.9 (Multi-core) 16.0 (short core) 15.5 1.1 1.25 4 20 - *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 1CT 1.25x4 32592786 -
Discontinued
[x]
About12 30/0.18 JIS C 3327 1.1 1.8 (Multi-core) 26.6 (short core) 25.8 1.1 0.75 4 20 - *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 1CT 0.75x4 32592725 -
Discontinued
[x]
About12 50/0.18 JIS C 3327 1.5 1.8 (Multi-core) 16.0 (short core) 15.5 1.1 1.25 3 20 - *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 1CT 1.25x3 32592777 -
Discontinued
[x]
About11.5 50/0.18 JIS C 3327 1.5 1.8 (Multi-core) 16.0 (short core) 15.5 1.1 1.25 2 25 - *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 1CT 1.25x2 32592795 -
Discontinued
[x]
About10.5 30/0.18 JIS C 3327 1.1 1.8 (Multi-core) 26.6 (short core) 25.8 1.1 0.75 2 20 - *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 1CT 0.75x2 32592707 -
Discontinued
[x]
About11 30/0.18 JIS C 3327 1.1 1.8 (Multi-core) 26.6 (short core) 25.8 1.1 0.75 3 25 - *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 1CT 0.75x3 32592743 95.99 SGD
Shipped after 2018-05-08
- - - 1.8 1.8 10.2 Rubber /1.1 2 2 5 <PS>E *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 1CT 2x2 09510672 -
Discontinued
[x]
- - - 1.8 1.9 10.2 Rubber /1.1 2 3 15 <PS>E *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 1CT 2x3 09510742 -
Discontinued
[x]
About12 50/0.18 JIS C 3327 1.5 1.8 (Multi-core) 16.0 (short core) 15.5 1.1 1.25 3 25 - *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 1CT 1.25x3 32592804 -
Discontinued
[x]
About11.5 50/0.18 JIS C 3327 1.5 1.8 (Multi-core) 16.0 (short core) 15.5 1.1 1.25 2 20 - *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 1CT 1.25x2 32592761 -
Discontinued
[x]
About 10.4 30/0.18 JIS C 3327 1.1 1.8 26.6 Rubber/1.1 0.75 2 10 <PS>E *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 1CT 0.75x2 09510523 -
Discontinued
[x]
About 10.5 30/0.18 JIS C 3327 1.1 1.8 (Multi core)26.6 (Short core)25.8 1.1 0.75 2 25 - *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 1CT 0.75x2 32592734 -
Discontinued
[x]
About 11.8 30/0.18 JIS C 3327 1.1 1.8 26.6 Rubber/1.1 0.75 4 10 <PS>E *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 1CT 0.75x4 09510541 -
Discontinued
[x]
About 11.8 50/0.18 JIS C 3327 1.5 1.8 16.0 Rubber/1.1 1.25 3 15 <PS>E *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 1CT 1.25x3 09510654 -
Discontinued
[x]
About 11.8 37/0.26 JIS C 3327 1.8 1.8 10.2 Rubber/1.1 2 2 15 <PS>E *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 1CT 2x2 09510733 -
Discontinued
[x]
About 12.6 37/0.26 JIS C 3327 1.8 1.9 10.2 Rubber/1.1 2 3 10 <PS>E *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 1CT-2x3 09510715 -
Discontinued
[x]
About 13.9 37/0.26 JIS C 3327 1.8 2.0 10.2 Rubber/1.1 2 4 5 <PS>E *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 1CT 2x4 09510697 -
Discontinued
[x]
About 13.9 37/0.26 JIS C 3327 1.8 2.0 10.2 Rubber/1.1 2 4 10 <PS>E *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 1CT-2x4 09510724 -
Discontinued
[x]
About 13.9 37/0.26 JIS C 3327 1.8 2.0 10.2 Rubber/1.1 2 4 15 <PS>E *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 1CT-2x4 09510751 -
Discontinued
[x]
About 15.8 45/0.32 JIS C 3327 2.5 2.1 5.54 Rubber/1.1 3.5 4 5 <PS>E *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 1CT 3.5x4 09510785 -
Discontinued
[x]
About 15.8 45/0.32 JIS C 3327 2.5 2.1 5.54 Rubber/1.1 3.5 4 10 <PS>E *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 1CT 3.5x4 09510812 -
Discontinued
[x]
About 15.8 45/0.32 JIS C 3327 2.5 2.1 5.54 Rubber/1.1 3.5 4 15 <PS>E *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 1CT 3.5x4 09510846 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
As a supply electric wire for electric trolley
5
From Japan
On 2013-01-21 09:41:48
Unlike vinyl, the rubber was so soft that it was perfect for a place to move around. The disadvantage is heavier than heavier than vinyl. Since durability is a place not exposed to ultraviolet rays, it will be verified how much it has.
This review is about item#09510715.
To the hoist indirect operation SW - BOX
5
From Japan
On 2009-03-23 19:17:28
External diameter is appropriate and reliable. It is hard to cut out this length. Best choice for applications like me
This review is about item#09510505.

Related Products