Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

U-Bolt, Iron / Uni-Chromium

3.94 (32)
Material
Iron
...see all>
Product Options
ADD TO CART
Thread Pitch (mm) Compatible Tube Designation Screw Diameter d Dimensions k (mm) Compatible Pipe Diameter (phi mm) Dimensions B (mm) Surface Processing Dimension S (mm) Nominal Designation Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thread Pitch (mm) Compatible Tube Designation Screw Diameter d Dimensions k (mm) Compatible Pipe Diameter (phi mm) Dimensions B (mm) Surface Processing Dimension S (mm) Nominal Designation Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 - M16 355 318.5 341 UNIQLO over rhodium plated 65 300A (12 inches) 1PC 1 M16x300A (12inch) For 09536895 21.99 SGD
In stock
2 - M16 200 165.2 186 UNIQLO over rhodium plated 65 150A (6 inches) 1PC 1 M16x150A (6inch) For 09536861 11.99 SGD
In stock
2 - M16 177 139.8 160 UNIQLO over rhodium plated 60 125A (5 inch) 1PC 1 M16x125A (5inch) For 09536852 9.99 SGD
In stock
2 - M16 304 267.4 286 UNIQLO over rhodium plated 65 250A (10 inch) 1PC 1 M16x250A (10inch) For 09536886 17.99 SGD
In stock
2.5 - M20 316 267.4 289 UNIQLO over rhodium plated 70 250A (10 inch) 1PC 1 M20x250A (10inch) For 09536913 24.99 SGD
Shipped after 2018-06-26
2.5 - M20 263 216.3 239 UNIQLO over rhodium plated 70 200A (8 inches) 1PC 1 M20x200A (8inch) For 09536904 20.99 SGD
Shipped after 2018-06-26
2.5 300A (12inch) M20 372 318.5 344 UNIQLO over rhodium plated 80 300A (12 inch) 1PC 1 M20x300A (12inch) For 09536922 35.99 SGD
In stock
2 200A (8inch) M16 254 216.3 236 UNIQLO over rhodium plated 65 200A(8inches) 1PC 1 M16x200A (8inch) For 09536877 14.99 SGD
In stock
1 8A (1/4) M6 27 13.8 21 Uni-chromium plating 15 8A(1/4) 1PC 1 For M6x8A (1/4) 09536931 0.99 SGD
In stock
1 10A (3/8) M6 36 17.3 25 Uni-chromium plating 25 10A(3/8) 1PC 1 For M6x10A (3/8) 09536947 0.99 SGD
In stock
1 15A (1/2) M6 39 21.7 29.5 Uni-chromium plating 25 15A(1/2) 1PC 1 For M6x15A (1/2) 09536956 0.99 SGD
In stock
1 20A (3/4) M6 45 27.2 34 Unichrome plating 25 20A(3/4) 1PC 1 For M6x20A (3/4) 09536965 0.99 SGD
In stock
1 25A (1inch) M6 51 34 41 Uni-chromium plating 25 25A (1 inch) 1PC 1 For M6x25A (1 inch) 09536974 0.99 SGD
In stock
1 32A (1 1/4) M6 60 42.7 50.5 Unichrome plating 30 32A(1 1/4) 1PC 1 For M6x32A (1 1/4) 09536983 0.99 SGD
In stock
1 40A (1 1/2) M6 67 48.6 57 Uni-chromium plating 30 40A(1 1/2) 1PC 1 For M6x40A (1 1/2) 09536992 0.99 SGD
In stock
1 50A (2inch) M6 77 60.5 70 Uni-chromium plating 30 50A (2 inches) 1PC 1 For M6x50A (2 inches) 09537001 0.99 SGD
In stock
1.25 10A (3/8) M8 40 17.3 27 Unichrome plating 25 10A(3/8) 1PC 1 For M8x10A (3/8) 09537017 0.99 SGD
In stock
1.25 15A (1/2) M8 44 21.7 31 Uni-chromium plating 25 15A(1/2) 1PC 1 For M8x15A (1/2) 09537026 0.99 SGD
In stock
1.25 20A (3/4) M8 50 27.2 37 Uni-chromium plating 30 20A(3/4) 1PC 1 For M8x20A (3/4) 09537035 0.99 SGD
In stock
1.25 25A (1inch) M8 54 34 44 Uni-chromium plating 30 25A (1 inch) 1PC 1 For M8x25A (1 inch) 09537044 0.99 SGD
In stock
1.25 32A (1 1/4) M8 64 42.7 52 Unichrome plating 30 32A(1 1/4) 1PC 1 For M8x32A (1 1/4) 09537053 0.99 SGD
In stock
1.25 40A (1 1/2) M8 70 48.6 59 Uni-chromium plating 30 40A(1 1/2) 1PC 1 For M8x40A (1 1/2) 09537062 0.99 SGD
In stock
1.25 50A (2inch) M8 81 60.5 72 Unichrome plating 30 50A (2 inches) 1PC 1 For M8x50A (2 inches) 09537071 0.99 SGD
In stock
1.25 65A (2 1/2) M8 99 76.3 86 Uni-chromium plating 35 65A(2 1/2) 1PC 1 For M8x65A (2 1/2) 09537087 1.99 SGD
In stock
1.25 80A (3inch) M8 114 89.1 99 Unichrome plating 35 80A (3 inches) 1PC 1 For M8x80A (3 inches) 09537096 1.99 SGD
In stock
1.5 15A (1/2) M10 46 21.7 34 Uni-chromium plating 27 15A(1/2) 1PC 1 For M10x15A (1/2) 09537114 0.99 SGD
In stock
1.5 20A (3/4) M10 52 27.2 40 Uni-chromium plating 30 20A(3/4) 1PC 1 For M10x20A (3/4) 09537123 0.99 SGD
In stock
1.5 25A (1inch) M10 60 34 46 Unichrome plating 30 25A (1 inch) 1PC 1 For M10x25A (1 inch) 09537132 1.99 SGD
In stock
1.5 32A (1 1/4) M10 67 42.7 56 Unichrome plating 35 32A(1 1/4) 1PC 1 For M10x32A (1 1/4) 09537141 1.99 SGD
In stock
1.5 40A (1 1/2) M10 74 48.6 62 Uni-chromium plating 40 40A(1 1/2) 1PC 1 For M10x40A (1 1/2) 09537157 1.99 SGD
In stock
1.5 50A (2inch) M10 85 60.5 74 Unichrome plating 40 50A (2 inches) 1PC 1 For M10x50A (2 inches) 09537166 1.99 SGD
In stock
1.5 65A (2 1/2) M10 106 76.3 88 Uni-chromium plating 40 65A(2 1/2) 1PC 1 For M10x65A (2 1/2) 09537175 1.99 SGD
In stock
1.5 80A (3inch) M10 121 89.1 101 Uni-chromium plating 40 80A (3 inches) 1PC 1 For M10x80A (3 inch) 09537184 2.99 SGD
In stock
1.5 100A (4inch) M10 146 114.3 126 Uni-chromium plating 40 100A (4 inches) 1PC 1 For M10x100A (4 inch) 09537193 2.99 SGD
In stock
1.5 125A (5inch) M10 175 139.8 152 Uni-chromium plating 40 125A (5 inches) 1PC 1 For M10x125A (5 inch) 09537202 4.99 SGD
In stock
1.75 80A (3inch) M12 117 89.1 103 Unichrome plating 50 80A (3 inches) 1PC 1 For M12x80A (3 inches) 09537227 3.99 SGD
In stock
1.75 100A (4inch) M12 149 114.3 129 Uni-chromium plating 50 100A (4 inches) 1PC 1 For M12x100A (4 inches) 09537236 4.99 SGD
In stock
1.75 125A (5inch) M12 174 139.8 154 Uni-chromium plating 50 125A (5 inches) 1PC 1 For M12x125A (5 inch) 09537245 4.99 SGD
In stock
1.75 150A (6inch) M12 201 165.2 182 Uni-chromium plating 50 150A (6 inches) 1PC 1 For M12x150A (6 inches) 09537254 5.99 SGD
In stock
1.75 200A (8inch) M12 250 216.3 232 Unichrome plating 55 200A (8 inches) 1PC 1 For M12x200A (8 inches) 09537263 7.99 SGD
In stock
2 100A (4inch) M16 152 114.3 134 Uni-chromium plating 60 100A (4 inches) 1PC 1 For M16x100A (4 inch) 09537272 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 15
4 star 6
3 star 7
2 star 2
1 star 2
Review Rating: 3.94
32 Customer Reviews
The reviews are automatic translation.
Fastening of pipe
3
From Japan
On 2018-04-23 23:13:37
Used to fix pipe with nominal diameter of 50 A. Since it is bolt of M10, it can be fixed securely, but it takes time to drill holes because it is thick. It is saved if there are objects of m6 and m8.
This review is about item#9537166.
Used for sewing machines
5
From Japan
On 2017-08-29 14:43:14
Because the price is cheap and good things, I use it with confidence.
This review is about item#9537071.
usually
3
From Japan
On 2017-08-16 14:41:37
There was also in other posts, but I think what is different about nuts I think that it is better to be attached because the size is confusing because there are inches and millimeters.
This review is about item#9537193.
Fastening of piping
4
From Japan
On 2017-06-17 16:57:27
Although it can be used without any inferiority, since the nut is not attached, we made the evaluation a little satisfied.
This review is about item#9536965.
Plumbing work
5
From Japan
On 2017-05-05 09:37:08
I could purchase it cheaper than usual, and I could use it without any problem.
This review is about item#9537193.
Plumbing fixation
1
From Japan
On 2017-02-10 08:35:15
I never thought that the nut was sold separately. Normally the U-bolt has a nut. If it is different by nut it will be higher than other companies. It is a loss unless you purchase watching the price well.
This review is about item#9537114.
Used for fixing the antenna for radio
4
From Japan
On 2016-12-21 15:20:10
Every time it is handy as part of manufacturing process parts, used before, we used stainless steel, but since it is expensive it was iron.
This review is about item#9536974.
For plumbing work
4
From Japan
On 2016-11-01 16:37:30
There is no problem in use feeling. Since the number is large, the low price will be effective.
This review is about item#9537044.
Chimney stand
5
From Japan
On 2016-10-03 20:55:28
There is no complaint or improvement point in this price. This is enough.
This review is about item#9537202.
Setting up the stage
3
From Japan
On 2016-09-20 20:27:04
I used it for setting the stage. It was disappointing that the shape was distorted when a heavy load was applied.
This review is about item#9537062.

Related Products