Buy more than* S$200* and get FREE SHIPPING

Fixed for O And S Type, Nbr

4.70 (43)
Heat-Resistant Temperature (deg C)
100
...see all>
Product Options
ADD TO CART
Inner Diameter (phi mm) Material Type NOK Number Wire Diameter (phi mm) Hardness Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Diameter (phi mm) Material Type NOK Number Wire Diameter (phi mm) Hardness Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
111.5 NBR (nitrile rubber) For S type fixed CO0556A 2.0 +/- 0.1 70 (+/- 5) degree 1PC 1 S112 09511704 2.99 SGD
In stock
139.5 NBR(nitrilerubber) S-typefixing CO0563A 2.0+/-0.1 70 (+/- 5) ° 1PC 1 S140 09511801 3.99 SGD
In stock
2.5 NBR (nitrile rubber) For S type fixation CO0500A 1.5+/-0.1 70(+/-5)degree 1PC 1 S3 09511941 0.99 SGD
In stock
3.5 NBR (nitrile rubber) For S type fixation CO0501A 1.5+/-0.1 70(+/-5)degree 1PC 1 S4 09512045 0.99 SGD
In stock
4.5 NBR (nitrile rubber) For S type fixation CO0502A 1.5+/-0.1 70(+/-5)degree 1PC 1 S5 09512115 0.99 SGD
In stock
5.5 NBR (nitrile rubber) For S type fixation CO0503A 1.5+/-0.1 70(+/-5)degree 1PC 1 S6 09512167 0.99 SGD
In stock
6.5 NBR (nitrile rubber) For S type fixation CO0504A 1.5+/-0.1 70(+/-5)degree 1PC 1 S7 09512212 0.99 SGD
In stock
7.5 NBR (nitrile rubber) For S type fixation CO0505A 1.5+/-0.1 70(+/-5)degree 1PC 1 S8 09512255 0.99 SGD
In stock
8.5 NBR (nitrile rubber) For S type fixation CO0506A 1.5+/-0.1 70(+/-5)degree 1PC 1 S9 09512282 0.99 SGD
In stock
9.5 NBR (nitrile rubber) For S type fixation CO0507A 1.5+/-0.1 70(+/-5)degree 1PC 1 S10 09511652 0.99 SGD
In stock
10.7 NBR (nitrile rubber) For S type fixation CO0508A 1.5+/-0.1 70(+/-5)degree 1PC 1 S11.2 09511686 0.99 SGD
In stock
11.5 NBR (nitrile rubber) For S type fixation CO0509A 1.5+/-0.1 70(+/-5)degree 1PC 1 S12 09511722 0.99 SGD
In stock
12 NBR (nitrile rubber) For S type fixation CO0510A 1.5+/-0.1 70(+/-5)degree 1PC 1 S12.5 09511731 0.99 SGD
In stock
13.5 NBR (nitrile rubber) For S type fixation CO0511A 1.5+/-0.1 70(+/-5)degree 1PC 1 S14 09511792 0.99 SGD
In stock
14.5 NBR (nitrile rubber) For S type fixation CO0512A 1.5+/-0.1 70(+/-5)degree 1PC 1 S15 09511826 0.99 SGD
In stock
15.5 NBR (nitrile rubber) For S type fixation CO0513A 1.5+/-0.1 70(+/-5)degree 1PC 1 S16 09511844 0.99 SGD
In stock
17.5 NBR (nitrile rubber) For S type fixation CO0514A 1.5+/-0.1 70(+/-5)degree 1PC 1 S18 09511853 0.99 SGD
In stock
19.5 NBR (nitrile rubber) For S type fixation CO0515A 1.5+/-0.1 70(+/-5)degree 1PC 1 S20 09511862 0.99 SGD
In stock
21.5 NBR (nitrile rubber) For S type fixation CO0516A 1.5+/-0.1 70(+/-5)degree 1PC 1 S22 09511871 0.99 SGD
In stock
21.9 NBR (nitrile rubber) For S type fixation CO0517A 2.0+/-0.1 70(+/-5)degree 1PC 1 S22.4 09511887 0.99 SGD
In stock
23.5 NBR (nitrile rubber) For S type fixation CO0518A 2.0+/-0.1 70(+/-5)degree 1PC 1 S24 09511896 0.99 SGD
In stock
24.5 NBR (nitrile rubber) For S type fixation CO0519A 2.0+/-0.1 70(+/-5)degree 1PC 1 S25 09511905 0.99 SGD
In stock
25.5 NBR (nitrile rubber) For S type fixation CO0520A 2.0+/-0.1 70(+/-5)degree 1PC 1 S26 09511914 0.99 SGD
In stock
27.5 NBR (nitrile rubber) For S type fixation CO0521A 2.0+/-0.1 70(+/-5)degree 1PC 1 S28 09511923 0.99 SGD
In stock
28.5 NBR (nitrile rubber) For S type fixation CO0522A 2.0+/-0.1 70(+/-5)degree 1PC 1 S29 09511932 0.99 SGD
In stock
29.5 NBR (nitrile rubber) For S type fixation CO0523A 2.0+/-0.1 70(+/-5)degree 1PC 1 S30 09511957 0.99 SGD
In stock
31 NBR (nitrile rubber) For S type fixation CO0524A 2.0+/-0.1 70(+/-5)degree 1PC 1 S31.5 09511966 0.99 SGD
In stock
31.5 NBR (nitrile rubber) For S type fixation CO0525A 2.0+/-0.1 70(+/-5)degree 1PC 1 S32 09511975 0.99 SGD
In stock
33.5 NBR (nitrile rubber) For S type fixation CO0526A 2.0+/-0.1 70(+/-5)degree 1PC 1 S34 09511984 0.99 SGD
In stock
34.5 NBR (nitrile rubber) For S type fixation CO0527A 2.0+/-0.1 70(+/-5)degree 1PC 1 S35 09511993 1.99 SGD
In stock
35 NBR (nitrile rubber) For S type fixation CO0528A 2.0+/-0.1 70(+/-5)degree 1PC 1 S35.5 09512002 1.99 SGD
In stock
35.5 NBR (nitrile rubber) For S type fixation CO0529A 2.0+/-0.1 70(+/-5)degree 1PC 1 S36 09512011 1.99 SGD
In stock
37.5 NBR (nitrile rubber) For S type fixation CO0530A 2.0+/-0.1 70(+/-5)degree 1PC 1 S38 09512027 1.99 SGD
In stock
38.5 NBR (nitrile rubber) For S type fixation CO0531A 2.0+/-0.1 70(+/-5)degree 1PC 1 S39 09512036 1.99 SGD
In stock
39.5 NBR (nitrile rubber) For S type fixation CO0532A 2.0+/-0.1 70(+/-5)degree 1PC 1 S40 09512054 1.99 SGD
In stock
41.5 NBR (nitrile rubber) For S type fixation CO0533A 2.0+/-0.1 70(+/-5)degree 1PC 1 S42 09512063 1.99 SGD
In stock
43.5 NBR (nitrile rubber) For S type fixation CO0534A 2.0+/-0.1 70(+/-5)degree 1PC 1 S44 09512072 1.99 SGD
In stock
44.5 NBR (nitrile rubber) For S type fixation CO0535A 2.0+/-0.1 70(+/-5)degree 1PC 1 S45 09512081 1.99 SGD
In stock
45.5 NBR (nitrile rubber) For S type fixation CO0536A 2.0+/-0.1 70(+/-5)degree 1PC 1 S46 09512097 1.99 SGD
In stock
47.5 NBR (nitrile rubber) For S type fixation CO0537A 2.0+/-0.1 70(+/-5)degree 1PC 1 S48 09512106 1.99 SGD
In stock
49.5 NBR (nitrile rubber) For S type fixation CO0538A 2.0+/-0.1 70(+/-5)degree 1PC 1 S50 09512124 1.99 SGD
In stock
52.5 NBR (nitrile rubber) For S type fixation CO0539A 2.0+/-0.1 70(+/-5)degree 1PC 1 S53 09512133 1.99 SGD
In stock
54.5 NBR (nitrile rubber) For S type fixation CO0540A 2.0+/-0.1 70(+/-5)degree 1PC 1 S55 09512142 1.99 SGD
In stock
55.5 NBR (nitrile rubber) For S type fixation CO0541A 2.0+/-0.1 70(+/-5)degree 1PC 1 S56 09512151 1.99 SGD
In stock
59.5 NBR (nitrile rubber) For S type fixation CO0542A 2.0+/-0.1 70(+/-5)degree 1PC 1 S60 09512176 1.99 SGD
In stock
62.5 NBR (nitrile rubber) For S type fixation CO0543A 2.0+/-0.1 70(+/-5)degree 1PC 1 S63 09512185 1.99 SGD
In stock
64.5 NBR (nitrile rubber) For S type fixation CO0544A 2.0+/-0.1 70(+/-5)degree 1PC 1 S65 09512194 1.99 SGD
In stock
66.5 NBR (nitrile rubber) For S type fixation CO0545A 2.0+/-0.1 70(+/-5)degree 1PC 1 S67 09512203 1.99 SGD
In stock
69.5 NBR (nitrile rubber) For S type fixation CO0546A 2.0+/-0.1 70(+/-5)degree 1PC 1 S70 09512221 1.99 SGD
In stock
70.5 NBR (nitrile rubber) For S type fixation CO0547A 2.0+/-0.1 70(+/-5)degree 1PC 1 S71 09512237 1.99 SGD
In stock
74.5 NBR (nitrile rubber) For S type fixation CO0548A 2.0+/-0.1 70(+/-5)degree 1PC 1 S75 09512246 1.99 SGD
In stock
79.5 NBR (nitrile rubber) For S type fixation CO0549A 2.0+/-0.1 70(+/-5)degree 1PC 1 S80 09512264 1.99 SGD
In stock
84.5 NBR (nitrile rubber) For S type fixation CO0550A 2.0+/-0.1 70(+/-5)degree 1PC 1 S85 09512273 1.99 SGD
In stock
89.5 NBR (nitrile rubber) For S type fixation CO0551A 2.0+/-0.1 70(+/-5)degree 1PC 1 S90 09512291 1.99 SGD
In stock
94.5 NBR (nitrile rubber) For S type fixation CO0552A 2.0+/-0.1 70(+/-5)degree 1PC 1 S95 09512307 2.99 SGD
In stock
99.5 NBR (nitrile rubber) For S type fixation CO0553A 2.0+/-0.1 70(+/-5)degree 1PC 1 S100 09511661 1.99 SGD
In stock
104.5 NBR (nitrile rubber) For S type fixation CO0554A 2.0+/-0.1 70(+/-5)degree 1PC 1 S105 09511677 2.99 SGD
In stock
109.5 NBR (nitrile rubber) For S type fixation CO0555A 2.0+/-0.1 70(+/-5)degree 1PC 1 S110 09511695 2.99 SGD
In stock
114.5 NBR (nitrile rubber) For S type fixation CO0557A 2.0+/-0.1 70(+/-5)degree 1PC 1 S115 09511713 2.99 SGD
In stock
119.5 NBR (nitrile rubber) For S type fixation CO0558A 2.0+/-0.1 70(+/-5)degree 1PC 1 S120 09511747 2.99 SGD
In stock
124.5 NBR (nitrile rubber) For S type fixation CO0559A 2.0+/-0.1 70(+/-5)degree 1PC 1 S125 09511756 2.99 SGD
In stock
129.5 NBR (nitrile rubber) For S type fixation CO0560A 2.0+/-0.1 70(+/-5)degree 1PC 1 S130 09511765 3.99 SGD
In stock
131.5 NBR (nitrile rubber) For S type fixation CO0561A 2.0+/-0.1 70(+/-5)degree 1PC 1 S132 09511774 3.99 SGD
In stock
134.5 NBR (nitrile rubber) For S type fixation CO0562A 2.0+/-0.1 70(+/-5)degree 1PC 1 S135 09511783 2.99 SGD
In stock
144.5 NBR (nitrile rubber) For S type fixation CO0564A 2.0+/-0.1 70(+/-5)degree 1PC 1 S145 09511817 3.99 SGD
In stock
149.5 NBR (nitrile rubber) For S type fixation CO0565A 2.0+/-0.1 70(+/-5)degree 1PC 1 S150 09511835 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 34
4 star 5
3 star 4
2 star 0
1 star 0
Review Rating: 4.70
43 Customer Reviews
The reviews are automatic translation.
Used for LED light
3
From Japan
On 2017-12-06 00:05:51
Unfortunately I used it for o-ring of LED light but unfortunately the wire diameter can not be used with ss size
This review is about item#9511896.
To repair toy gun
5
From Japan
On 2017-12-02 19:27:07
Toy gun (due to gas leaks in gas magazine magazine) Purchased for repair. It is saved because it can purchase from 1 piece. Today the repair is completed.
This review is about item#9512045.
DT 125 repair 35 years ago
5
From Japan
On 2017-11-06 22:55:20
I was able to finally find compatible products with various sizes abundantly. I did not sell it at home centers etc. I was saved.
This review is about item#9511941.
Hand shower head repair
5
From Japan
On 2017-10-16 18:59:05
It fits perfectly. Because the ring got stuck with multiple heads.
This review is about item#9511896.
Repair of gas gun
5
From Japan
On 2017-10-11 15:21:27
I used it for the O ring of the rear end of the floating valve of Western Arms. It was perfect.
This review is about item#9511686.
Motorbike restoration
5
From Japan
On 2017-10-02 19:40:52
I used it as a seal in the fuel cock. I'm a bit too thick or my cook is getting harder but I will see how it is going. If you do not understand, I will buy a little thin one so I will try that. Because unit price is cheap, we can buy a lot and try it.
This review is about item#9511932.
Car Maintenance
5
From Japan
On 2017-07-02 15:57:09
Monotaro is thankful for delivering even one order. There is a certain merchant claiming that even one piece is free for shipping, but I will take the commission for the reason I do not understand the translation. I can not forgive them.
This review is about item#9512167.
Packing of water purifier
5
From Japan
On 2017-06-22 16:59:18
O - ring that was in the old type water purifier cartridge receiving part was broken by deterioration, and I was looking for it. In the home center, the wire diameter was 2.4 mm which was the lowest and it was scraped by me, but it did not work, I found out this. It is perfect for linear 1.5 mm, and there is no water leak. It was good that we could also purchase reserve.
This review is about item#9511844.
Power generator function
5
From Japan
On 2017-06-14 16:28:01
Thank you for your prompt delivery. It was functional enough.
This review is about item#9511871.
During machine maintenance
5
From Japan
On 2017-06-07 23:32:17
When overhauling the machine Replace the O ring. It is easy to organize because it is contained in a bag with one piece and one piece number written, but I would like you to enlarge the letters a little more.
This review is about item#9511871.

Related Products