Buy more than* S$200* and get FREE SHIPPING

Underwater Pump

4.67 (3)
Oprerational Lowest Low-water Level (mm)
100
Port Size (phimm)
25
Remaining Water Level (mm)
24
Motor Output (W)
100
Maximum Delivery (l/min)
80
AC Voltage (V)
AC100
Rated Current (A)
2.5
Total Pumping Height (m)
6.5
Power Consumption (W)
230
Weight (kg)
4.5
...see all>
Product Options
ADD TO CART
Revolution (min-1[r.p.m]) Cycle(Hz) Power Cord (m) Model Specification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Revolution (min-1[r.p.m]) Cycle(Hz) Power Cord (m) Model Specification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3200 60 5 (with earth leakage breaker) Capacitor induction motor For seawater.   1PC 1 SK-62510 09516613 459.99 SGD
In stock
2600 50 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SK-52510 09516604 459.99 SGD
Shipped after 2018-01-23
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
High EC liquid Kakuhan
4
From Japan
On 2017-05-29 17:25:04
High EC 3.0 solution, for normal use half a year is good pump for use. I hope that somehow a year will be useful.
This review is about item#9516604.
Seawater pumping up.
5
From Japan
On 2015-06-23 21:22:45
Power is fine, even at a height of about 5 m is high power. Other pumps were useless in one to two years, but it seems to be quite possibly! Machine sound makes sense of security!
This review is about item#09516613.
Unloading chemical liquid etc.
5
From Japan
On 2012-02-09 20:07:39
I used it for liquids with a high specific gravity instead of water or seawater but it worked fine. I extended the hose by 15 m and used water from the ground to the tank loaded on the truck loading platform, but the head was okay. Cleaning after use is also simple
This review is about item#09516613.

Related Products