Buy more than* S$200* and get FREE SHIPPING

Stopper for Heavy Castors, Rubber Wheels

5.00 (1)
Mounting Hole Diameter (phi mm)
11.0
Wheel Width (mm)
50
...see all>
Product Options
ADD TO CART
Material (Wheel) Wheel Diameter D (phi mm) Allowable Load (kg) Eccentricity E (mm) Shape Eccentricity E (mm) Shaft Diameter (phi mm) Attachment Bore Diameter d (mm) Plate Dimensions F1xF2 (mm) Attachment Pitch (mm) (P1xP2) Attachment Height H (mm) Stopper Plate Size (mm) Brake Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Wheel) Wheel Diameter D (phi mm) Allowable Load (kg) Eccentricity E (mm) Shape Eccentricity E (mm) Shaft Diameter (phi mm) Attachment Bore Diameter d (mm) Plate Dimensions F1xF2 (mm) Attachment Pitch (mm) (P1xP2) Attachment Height H (mm) Stopper Plate Size (mm) Brake Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Urethane wheels (bearing input) 150 550 45 - 45 20 - 120x120 90x90 198 There 120x120 Yu 1PC 1 HJ-150UB-S 09512553 129.99 SGD
In stock
Urethane wheel (with bearings) 100 300 35 Universal wheel S 35 12 11 108 x 108 80 x 80 144 Available 108 x 108 Available 1PC 1 HJ-100UB-S 09512535 72.99 SGD
In stock
Urethane wheel (with bearings) 130 500 40 Universal Car S 40 20 11 108x108 80x80 177 Available 108x108 Available 1PC 1 HJ-130UB-S 09512544 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Attachment to dolly
5
From Japan
On 2013-02-19 15:56:53
I was looking for a caster that can withstand weight. Stability is also good, it is sufficient strength. It was very good.
This review is about item#09512535.

Related Products