Buy more than* S$200* and get FREE SHIPPING

Plain Cans, Squareuare Type

4.00 (4)
Material
Made from tin plate
...see all
Product Options
ADD TO CART
Capacity (L) Weight (g) Outside Dimension (depth D x Width W x Height H) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Capacity (L) Weight (g) Outside Dimension (depth D x Width W x Height H) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 380 100x168x287 1PC 1 11096 09514583 -
Discontinued
[x]
1 55 62x122x175 1PC 1 11078 09514592 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Used as a subdivision cans of liquid rubber
3
From Japan
On 2017-01-05 23:16:15
Although to have you use practice to be used as a subdivision cans of liquid rubber it may have with the inner lid speaking I think greed and to some extent endure to use
This review is about item#9514583.
Mixed oil storage for the mowing machine
3
From Japan
On 2015-02-24 21:10:02
It is beautiful in the plain, but in a dent occurs in a little bit of pressure, it might be better to have a little more thickness.
This review is about item#09514583.
Engine oil stock
5
From Japan
On 2014-09-25 15:11:08
no problem
This review is about item#09514583.
For mixed gasoline mobile For portability at the time of the organic solvent use
5
From Japan
On 2011-07-18 09:42:23
By transferring to the vessel from heavy 20L cans and 10L cans, portable organic solvent and mixed gas, it is now easy. Since capacity of the container is also a much the brush cutter can be used half a day, it is indeed good.

Related Products