Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Fire and Hazard Sign

5.00 (1)
Classification
Fire
Character Contents
Stop engine while refueling
Dimension (mm)
600x300
Thickness (mm)
1
Shape
Sign
Material
Laminated plates
Type
Caution
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 KHT-3R 02519702 20.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For work
5
From Japan
On 2017-10-25 14:38:12
I posted a thing made of steel, but after three and a half years I got rusted from the rim and corrosion stand out so I exchanged it. There will be thermal deformation in summer, but visibility is safe as it does not rust without problems. This price allows you to exchange freely with a net order even in a short period.
This review is about item#2519702.

Related Products