Buy more than* S$200* and get FREE SHIPPING

Auto-Lock Glee L

4.67 (3)
Purpose
For heavy cutting, Cutting thick objects, For heavy cutting, For heavy cutting, Cutting thick objects, For heavy cutting, For heavy cutting, Cutting thick objects, For heavy cutting, For heavy cutting, Cutting thick objects, For heavy cutting
2015 Trusco Published Pages
2 0692
2014 TRUSCO Published Page
2-0665
Size (mm)
160x45x23, 160x45x23
Weight (g)
84, 84
Color
yellow, Yellow
TRUSCO Part Number
298-5047, 298-5047
Specification
Auto-locking, Auto-locking, Auto-lock
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LC560YBL 09514766 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Interior and exterior under work
4
From Japan
On 2016-10-31 21:35:21
It is easy to grasp. When grasping, it is better to have reasonable power. When dropped, you can take off the lid of the black part of the auto lock.
This review is about item#9514766.
Civil engineering site
5
From Japan
On 2015-11-01 14:35:18
Very easy to have, usability is good.
This review is about item#09514766.
Unpacking operation and inspection and maintenance
5
From Japan
On 2014-07-16 13:26:55
The blade is strongly locked, and even if it is pushed with the cutting edge, the blade does not return to the main body, but if you use the slide of the main body it will easily be stored. Also familiar well in hand.
This review is about item#09514766.

Related Products