Buy more than* S$200* and get FREE SHIPPING

Screw Pro Glee L

5.00 (1)
Purpose
For heavy cutting, Cutting thick objects, For heavy cutting, For heavy cutting, Cutting thick objects, For heavy cutting, For heavy cutting, Cutting thick objects, For heavy cutting, For heavy cutting, Cutting thick objects, For heavy cutting
Size (mm)
160x45x25, 160x45x25
Weight (g)
84, 84
Color
yellow, Yellow
Specification
Screw lock type, Screw lock type, Screw lock
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LC561YBL 09514775 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Factory material cut
5
From Japan
On 2013-06-13 13:53:57
Previously I used NT cutter, changed to here. Grip for easy gripping and not slipping is also good. I will continue to purchase it in the future.
This review is about item#09514775.

Related Products