Buy more than* S$200* and get FREE SHIPPING

Paper Towel Dispensers

4.44 (9)
Material
ABS resin
...see all
Product Options
ADD TO CART
Compatible Size Compatible Dimensions (mm) Weight (g) Storable Sheet Number Dimension (mm) Installation Method Accessories Dimensions (Width W x Depth D x Height H) (mm) Color Weight (kg) TRUSCO Part Number Paper Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Size Compatible Dimensions (mm) Weight (g) Storable Sheet Number Dimension (mm) Installation Method Accessories Dimensions (Width W x Depth D x Height H) (mm) Color Weight (kg) TRUSCO Part Number Paper Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- (Sheet) 170x220 - 400 - Bis (enclosed), double-sided tape - 263x119x220 Front: white, back: Brown (skeleton) 0.7 378-3839 - 1PC 1 793915 39544276 39.43 SGD
In stock
Forlarge-format (Sheet) 230x220 - 600 285x305x146 Bis (enclosed), double-sided tape Double-sided tape, screws 305x148x266 Front: white, back: Brown (skeleton) - 378-3821 230x248 1PC 1 793914 39544294 41.60 SGD
In stock
For oval - 740 - 266x305x119 - Double-sided tape and screws - - - - 170x220 1PC 1 793916 09514251 35.09 SGD
In stock
For medium format - 780 - 220x363x148 - Double-sided tape and screws - - - - 230x220 1PC 1 793913 09514242 35.09 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 5
3 star 0
2 star 0
1 star 0
Review Rating: 4.44
9 Customer Reviews
The reviews are automatic translation.
Wipe with a toilet
4
From Japan
On 2017-06-16 05:01:36
Check the degree of paper reduction The color of the window should be a bit thinner. It is difficult to see by the adjustment of light.
This review is about item#09514251.
Hand wash etc. after work
5
From Japan
On 2017-06-01 15:20:30
I think that it is very convenient and sanitary so it is very good.
This review is about item#9514242.
Paper holder for hot water supply room
5
From Japan
On 2017-02-04 14:58:16
I bought it because it was hit by the price and manufacturer name, but it is light, easy to install even for women, the paper towels that just stayed settled clean and good looking. It is compact and takes up space. Purchased and correct answer О
This review is about item#9514242.
Hand towel
5
From Japan
On 2016-12-23 16:50:34
About 2.5 pieces of paper towels are used by stock capacity, it is easy to take timing of replenishment.
This review is about item#9514242.
Installation based on the Food Sanitation Law at restaurants
4
From Japan
On 2016-04-25 17:05:25
In the kitchen of the restaurant, the place that can be installed with screws is not limited to double-sided tape that is limited, but if you can, if you have a more robust installation method, you will be asking for that product If there is compensation for the number of years of use Trust in manufacturing and sales company
This review is about item#09514242.
Used in customer's washroom
5
From Japan
On 2016-02-24 09:55:01
I liked it very much because the appearance of the item is clean and light. In addition to "double-sided tape" for installation, it was also thankful that the screws and screws were included so that it could be attached to the "gypsum board" as well.
This review is about item#09514251.
For my room
4
From Japan
On 2015-08-05 14:15:51
When creating a children's plastic model, there are a lot of uses for themselves.
This review is about item#09514251.
Repairing children's toys
4
From Japan
On 2015-07-31 14:46:21
It is convenient because it absorbs both moisture and oil well.
This review is about item#09514251.
Handwash toilet
4
From Japan
On 2014-04-22 17:40:09
It was compact and easy to install. Since it is light, I do not have to worry about falling and I am fully satisfied. It is the 2nd day since I started using it, so I will see a little. It looks simple and I like it.
This review is about item#09514242.

Related Products