Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

SUS304 Pipes

4.83 (6)
Contents
2m x 2 this
Material
Stainless steel (SUS304)
...see all>
Product Options
ADD TO CART
Outer Diameter (mm) Nominal Diameter (A) Nominal Diameter (B) Thickness (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (mm) Nominal Diameter (A) Nominal Diameter (B) Thickness (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
21.7 15 41641 2.5   1Set(2PC) 1 TP-A 2.5Tx15Ax2m 09516035 109.99 SGD
Shipped after 2018-06-25
27.2 20 3/4 2.5   1Set(2PC) 1 TP-A 2.5Tx20Ax2m 09516053 139.99 SGD
Shipped after 2018-06-25
42.7 32 1.25 3.5 *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 TP-A 3.5Tx32Ax2m 09516096 289.99 SGD
Shipped after 2018-06-29
48.6 40 1.5 3.5   1Set(2PC) 1 TP-A 3.5Tx40Ax2m 09516114 309.99 SGD
Shipped after 2018-06-25
42.7 32 1.25 4 *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 TP-A 4.0Tx32Ax2m 09516105 499.99 SGD
Shipped after 2018-06-29
21.7 15 1/2 3   1Set(2PC) 1 TP-A 3.0Tx15Ax2m 09516044 119.99 SGD
Shipped after 2018-06-25
48.6 40 1.5 4 *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 TP-A 4.0Tx40Ax2m 09516123 339.99 SGD
Shipped after 2018-06-29
60.5 50 2 3.5   1Set(2PC) 1 TP-A 3.5Tx50Ax2m 09516132 359.99 SGD
Shipped after 2018-06-25
60.5 50 2 4 *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 TP-A 4.0Tx50Ax2m 09516141 389.99 SGD
Shipped after 2018-06-29
13.8 8 1/4 2   1Set(2PC) 1 TP-A 2.0Tx8Ax2m 09515992 66.99 SGD
Shipped after 2018-06-25
17.3 10 3/8 3 *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 TP-A 3.0Tx10Ax2m 09516026 109.99 SGD
Shipped after 2018-06-29
27.2 20 3/4 3   1Set(2PC) 1 TP-A 3.0Tx20Ax2m 09516062 149.99 SGD
Shipped after 2018-06-25
34 25 1 3.5   1Set(2PC) 1 TP-A 3.5Tx25Ax2m 09516071 219.99 SGD
Shipped after 2018-06-25
34 25 1 4   1Set(2PC) 1 TP-A 4.0Tx25Ax2m 09516087 229.99 SGD
Shipped after 2018-06-29
13.8 8 1/4 2.2 *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 TP-A 2.2Tx8Ax2m 09516001 75.99 SGD
Shipped after 2018-06-29
17.3 10 3/8 2.5   1Set(2PC) 1 TP-A 2.5Tx10Ax2m 09516017 97.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Used for top chains of top chains
5
From Japan
On 2017-10-11 09:11:10
I use it for the gap between the legs of the cam chain's top chain. Since it is 2000 mm, it can be used almost for applications. Since it is a foot-mounted use, it is sufficient without polishing.
This review is about item#9516096.
I use it in a boiler
5
From Japan
On 2016-12-28 18:46:20
We are using it to boil water in boiler, still under construction and thermal conduction is unknown.
This review is about item#9516053.
Used for steam piping
5
From Japan
On 2016-03-10 17:38:52
Goods are also good, so you can buy it cheaply, so you are satisfied.
This review is about item#09516062.
Cutting evaluation test
4
From Japan
On 2015-06-08 14:48:32
Pipes of this size are not in the home center, transportation is also a hassle if there is no light truck, but if this price is included, it is satisfactory enough. Actual usage method is confirmation of occurrence situation of koga etc. by evaluation of machine products. Therefore, durability, strength and accuracy are unknown.
This review is about item#09516132.
Waterwork construction
5
From Japan
On 2014-06-25 15:12:56
With COSPA's high product, you can work without worrying about slightly processing failures.
This review is about item#09516044.
Processed goods
5
From Japan
On 2012-07-13 09:18:13
It will be such a thing.
This review is about item#09516035.

Related Products