Buy more than* S$200* and get FREE SHIPPING

Polyester Roller Bucket

4.50 (6)
Material
PP
Outside Dimensions (Vertical x Horizontal x Depth) (mm)
260x185x144
Standard
7-Inch (175 mm)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 11609 09514601 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
When painting
4
From Japan
On 2017-05-18 20:19:42
It was light and very convenient It can be used any number of times as long as it is cleaned As ami, I was able to adjust the adhesion of the paint of the roller
This review is about item#9514601.
Painting
5
From Japan
On 2015-12-07 20:17:35
I bought it for painting the roller brush. Usability is good.
This review is about item#09514601.
For painting
5
From Japan
On 2015-12-03 15:37:42
Used for roofing Totan paint Use paint rest because it can be squeezed by knitting
This review is about item#09514601.
Exterior wall painting
5
From Japan
On 2014-11-26 14:05:52
It was good.
This review is about item#09514601.
Painting
3
From Japan
On 2012-06-20 18:06:51
Equivalent to home center. There is no problem if it is regarded as disposable in terms of price.
This review is about item#09514601.
Painting work
5
From Japan
On 2012-05-24 16:59:34
It is best to be able to use it as ideal as much as possible and to make even more amount to be added.
This review is about item#09514601.

Related Products