Buy more than* S$200* and get FREE SHIPPING

Queen Roller Set, With Brush

5.00 (1)
Caution
Do not use other than regular paint.It may not show performance.
Purpose
For general water-based and oil-based paints
Catch-Phrase
Because small 150mm all-purpose type roller and bristle brush were set, easily paint job starts.
Material
(roller) polypropylene pile fabric (polyester) (bucket), (brush) pig bristles
Set Contents
Hog bristle 2 inch brush (37.5 mm width), 150 mili small roller, saucer
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 11418 09514662 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Taking a wallpaper
5
From Japan
On 2017-03-24 01:01:15
It was easy to use in sets. I want a roller part. I want three more sets. It is used for painting.
This review is about item#09514662.

Related Products