Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Trim Trim Length (mm) Dimension (mm) Model Catch-Phrase Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Trim Trim Length (mm) Dimension (mm) Model Catch-Phrase Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Chemical fiber (PET) / mountain wool 38 20 - - 20 1PC 1 19723 76235521 2.99 SGD
Shipped after 2018-04-23
PET 42 30 Bracing Man-made fiber brush is smooth! 25 1PC 1 19161 09514705 3.99 SGD
Shipped after 2018-04-23
PET 42 50 Bracing Man-made fiber brush is smooth! 25 1PC 1 19162 09514714 3.99 SGD
Shipped after 2018-04-23
PET 42 70 Bracing Man-made fiber brush is smooth! 25 1PC 1 19163 09514723 5.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Exterior wall painting
5
From Japan
On 2017-11-16 23:21:35
It was very easy to use with a modest feeling of hair. Considering the price considerably satisfied.
This review is about item#9514714.
When painting with water-based paint
5
From Japan
On 2017-06-16 12:19:50
I bought it for painting water based paint. It is soft and easy to paint.
This review is about item#09514705.
Painting (mainly outside)
4
From Japan
On 2016-06-22 03:15:32
We use Otsuka's Mercury for indoor painting, but in simple cases (such as where you do not have to worry about finish or sticky water paint) use this. Including and spitting is good. It can also be disposable (Mercury can not). It is recommended not to use this brush, but to wash before use. The hair loss also decreases, the feeling of use changes. In the case of water, the inside of the brush will be moistened and spit out will be smoother (after washing, wipe off moisture, but the inside is moist). Although it is a good product, there is no rating as good as the same DX oiliness.
This review is about item#76235521.
Painting
5
From Japan
On 2015-10-02 00:37:13
It is cheap and easy to use.
This review is about item#09514705.
Water-based exterior paint
5
From Japan
On 2013-08-03 15:26:10
I like it because my back is strong and hair loss is small. It is suitable for painting outer walls and roofs with convex and concave surfaces. Because the price is cheap, we use it at disposal for each site.
This review is about item#09514705.
I use it to apply a waterproof top coat
5
From Japan
On 2012-05-25 17:20:34
There is little faintness, work efficiency is rising. We will continue to purchase
This review is about item#09514714.

Related Products