Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Wire Length Type Rated Secondary Voltage (V) Weight (kg) Rated Input Power Dimension G(mm) Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Rated Voltage (V) Short Circuit Seconary Current (A) Cycle(Hz) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wire Length Type Rated Secondary Voltage (V) Weight (kg) Rated Input Power Dimension G(mm) Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Rated Voltage (V) Short Circuit Seconary Current (A) Cycle(Hz) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
None (secondary side) limit The general form low power factor - 5.7 415W 265 83 66 76 235 200 200 for 5.7 60   1PC 1 H4C2B352 09579945 129.90 SGD
In stock
None (secondary side) limit General form high power factor - 5.7 415W 265 83 66 76 235 200 200 for 5.7 60   1PC 1 H4CC2B352 09515037 209.90 SGD
In stock
(Secondary side) No limit The general form low power factor 210 6.7 435W 265 105 94 104 235 200 For 100 5.4 60   1PC 1 H4T1B51 09514994 179.90 SGD
Shipped after 2017-08-28
(Secondary side) No limit General form high power factor 210 6.7 435W 325 105 94 104 295 260 For 100 5.4 50   1PC 1 H4TC1A51 09515003 218.35 SGD
Shipped after 2017-08-28
(Secondary side) No limit The general form low power factor - 5.7 415W 265 83 66 76 235 200 For 200 5.7 50   1PC 1 H4C2A352 09576411 129.90 SGD
In stock
None (secondary side) limit General form high power factor - 5.7 415W 265 83 66 76 235 200 200 for 5.7 50   1PC 1 H4CC2A352 09515021 209.90 SGD
In stock
- - 200 3.1 250W 265 83 66 76 235 200 - 3.5 50   1pc 1 H2.5CC2A352 40317137 129.90 SGD
Shipped after 2017-08-28
- - 200 3.1 250W 265 83 66 76 235 200 - 3.5 50 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 H2.5CC2A352 48640917 139.90 SGD
In stock
ADD TO CART