Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Bit & Socket Set

4.63 (19)
Caution
Please wear the safety glasses, Please wear the safety glasses
Purpose
Perfect for charging driver, impact driver.For tightening screw and bolt, Perfect for charging driver, impact driver.For tightening screw and bolt
Set Contents
Hexagonal iron boring spindle (made of high speed steel) / 2, 2. 5, 3 mm,-two-headed drivers (special alloy tool steel s-2):-6 x 65 mm x + 1 x 65 mm, 1 x + 2 x 45 mm, 1 x + 2 x 65 mm, 2 x 3, + 1 x 110 mm x + 2 x 110 mm, 1 x 2, 1 / 4 "socket (made by chrom
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(29PCSet) 1 BS-4 09514784 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 14
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.63
19 Customer Reviews
The reviews are automatic translation.
Machine work and facility construction
4
From Japan
On 2017-05-24 16:51:41
There are more variations than I thought, and it's user-friendly ...
This review is about item#9514784.
Installation of signboards, installation of barricades
5
From Japan
On 2017-05-09 12:26:22
It is handy because it has all the necessary things at the minimum. I think the price is reasonable.
This review is about item#9514784.
For electric screwdriver.
4
From Japan
On 2016-10-02 16:50:17
For electric screwdriver for assembling furniture and shelves in my room. There was also a set included in the electric screwdriver · · ·. Because it was unsatisfactory a little .... It's enough if you only have these bits. I think it will be useful at the time of changing the room.
This review is about item#9514784.
tool
5
From Japan
On 2015-12-01 17:41:40
It's better if it's a bit cheaper. . .
This review is about item#09514784.
As photographic studio equipment
5
From Japan
On 2015-11-02 11:45:23
The quality was above expectation. Since it is used only several times a week, it seems that it will not be exhausted except for the second one of +.
This review is about item#09514784.
Internal and external repair of home
5
From Japan
On 2015-09-03 12:56:22
It is a place not to be troubled for a lifetime if there are so many parts.
This review is about item#09514784.
HDD puncture
3
From Japan
On 2015-08-17 09:42:36
I bought it with an electric driver to destroy the HDD. I bought it by giving priority to price and review because it was in a hurry that what kind of kit is qualified is unknown. I could penetrate two HDDs (2 places each) and felt as though the hole was empty but how to cut the drill was quite fast. From now on I felt it was better to try with something with a larger caliber.
This review is about item#09514784.
Making a kennel
5
From Japan
On 2015-08-11 14:41:46
It is quite easy to use, it is firm for the price, and it is likely to last long.
This review is about item#09514784.
Used for impact etc.
3
From Japan
On 2015-05-16 07:32:21
I thought it would be useful if I purchased it, but due to limited work content (work content), the tool I used in this was a little. Is it useful if you can set it well in the case of the driver and carry it? Satisfaction is normal as it has ridden most of the tools.
This review is about item#09514784.
Parts replacement for large household electrical appliances (washing machines etc.)
5
From Japan
On 2015-04-20 17:06:39
Parts scores are large for price, and it is possible to cope with almost all work by purchasing only this product. Package is compact and easy to store. Though there are also parts with even more parts, packing up to the one that is rarely used makes it difficult to store and transport. I feel it is just a good package.
This review is about item#09514784.

Related Products