Buy more than* S$200* and get FREE SHIPPING

New Transparent Polyethylene Cross

4.67 (3)
Deployment Force (N/25mm)
4.5
Adhesive Force (N/25mm)
4.5
Deployment Force (N/10mm)
18
Tensile Strength (N/10mm)
39.6
Tensile Strength (N/25mm)
99
Adhesive Power (N/10mm)
1.8
Holding Power (mm)
0.2
Tuck (ball No.)
15
Tape Thickness (mm)
0.107
Extensibility (%)
29
Tape Length (m)
25
Tape Width (mm)
50
...see all>
Product Options
ADD TO CART
Adhesive Base Material Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Base Material Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - 1box(30roll) 1 No.784 55557434 149.99 SGD
In stock
Rubber type PET crossing Translucent 398-1711 1Roll 1 No.784 09514793 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used for packing
5
From Japan
On 2016-12-08 15:07:34
I purchased it incorrectly, but it was good for results. It is best to write a letter from the top.
This review is about item#9514793.
Use it for various purposes.
5
From Japan
On 2014-11-15 18:08:10
It is a tape that can be used even by patients with chemical hypersensitivity, even for smells.
This review is about item#09514793.
Packing goods
4
From Japan
On 2014-08-09 14:45:55
In the packing work of goods, it is easy to cut by hand, so it is efficient.
This review is about item#09514793.

Related Products