Buy more than* S$200* and get FREE SHIPPING

Transparent Cloth Tape

4.33 (3)
Adhesive Force (N/25mm)
4.25
Deployment Force (N/10mm)
2.0
Tensile Strength (N/10mm)
72.0
Tensile Strength (N/25mm)
180.0
Adhesive Power (N/10mm)
1.70
Tuck (ball No.)
19
Tape Thickness (mm)
0.15
Extensibility (%)
16
Tape Length (m)
25
Tape Width (mm)
50
...see all>
Product Options
ADD TO CART
Purpose Adhesive Base Material Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Adhesive Base Material Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - *[No return] You cannot return this product. For details, see FAQ. 1box(30roll) 1 - 55557468 199.99 SGD
Shipped after 2018-06-28
- - - - *[No return] You cannot return this product. For details, see FAQ. 1box(30roll) 1 - 55557477 199.99 SGD
Shipped after 2018-06-28
- - - - *[No return] You cannot return this product. For details, see FAQ. 1box(30roll) 1 - 55557486 199.99 SGD
Shipped after 2018-06-28
- - - - *[No return] You cannot return this product. For details, see FAQ. 1box(30roll) 1 - 55557495 199.99 SGD
Shipped after 2018-06-28
Midium packing, Midium packing Acrylic type Polyethylene cloth Semi-translucent   1Roll 1 - 09514802 6.99 SGD
In stock
Midium packing, Midium packing Acrylic type Polyethylene cloth Red   1Roll 1 - 09514811 6.99 SGD
In stock
Midium packing, Midium packing Acrylic type Polyethylene cloth Blue   1Roll 1 - 09514827 6.99 SGD
In stock
Midium packing, Midium packing Acrylic type Polyethylene cloth Green   1Roll 1 - 09514836 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
When filling the clearance of the mold
4
From Japan
On 2018-01-30 16:32:50
When comparing the same item with other shops, the price is the I bought it because it was cheap, but I can use it without problems.
This review is about item#9514802.
packing
4
From Japan
On 2015-03-12 13:25:06
It is strong.
This review is about item#09514802.
Step bowl packing etc.
5
From Japan
On 2014-12-11 23:38:43
Tape thin width, tortuous, just right to use it is good
This review is about item#09514811.

Related Products