Buy more than* S$200* and get FREE SHIPPING

Multi Print Label

3.89 (91)
Basis Weight (g/m2)
155
Compatible Models
Laser beam printer, color laser printer, ink-jet printer, monochrome copy machine, color copier, thermal transfer printer
Specification
A4 size
...see all
Product Options
ADD TO CART
Size Surface Mounting Lanel Size (mm) Paper Thickness (mm) Paper Thickness (micro m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Surface Mounting Lanel Size (mm) Paper Thickness (mm) Paper Thickness (micro m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 10 sides 89x48 0.124 - 1PC(20Sheet) 1 - 09542477 -
Discontinued
[x]
A4 No cut 210*297 - 0.124 1PC(100Sheet) 1 - 09542495 21.27 SGD
In stock
A4 12 surfaces 83.8*42.3 - 0.124 1PC(100Sheet) 1 - 09542513 21.27 SGD
In stock
A4 10 surfaces 86.4*50.8 - 0.124 1PC(100Sheet) 1 - 41082124 22.93 SGD
In stock
ADD TO CART
Customer Reviews
5 star 50
4 star 13
3 star 8
2 star 8
1 star 12
Review Rating: 3.89
91 Customer Reviews
The reviews are automatic translation.
File cover etc.
5
From Japan
On 2017-05-24 14:50:18
This price is included in 100 sheets. It is a paper label, but white thickness is no problem.
This review is about item#09542495.
As mailing address seal.
5
From Japan
On 2017-05-21 12:39:38
It is thicker than other makers' things.
This review is about item#9542513.
For goods
5
From Japan
On 2017-05-08 09:37:07
Because the back side is torn, the seal is easy to peel off and easy to use.
This review is about item#9542495.
Create store name labels
2
From Japan
On 2017-04-26 23:39:54
Regrettably packaging was torn as it arrived. I'd like to use cut lines beforehand in the required size corner, but it is difficult to adjust the force of the cutter, and it is not selfish compared to the label of A - ONE I used to date. I am giving up at this price that I can not help it. I cut it with scissors and use it one by one.
This review is about item#9542495.
Product label
1
From Japan
On 2017-04-19 08:38:16
I can not peel off the mount. The mount remains torn from the middle. Anyway it's hard to use. I will not buy it again.
This review is about item#9542461.
Product label
1
From Japan
On 2017-04-11 17:29:54
The strength of glue is reasonable, but cutting of release paper is annoying. It is hard to use even though I never know the meaning if I use it up. When using only a few pieces it will peel off to the unused part.
This review is about item#41082124.
As mailing labels
5
From Japan
On 2017-03-29 16:28:21
I bought a 12-plane type. When used in a plug-printing of the word 2010, it has been set to 28,843 of A-ONE.
This review is about item#9542486.
Labeling the MFP
5
From Japan
On 2017-03-01 14:59:39
It was used in the manual feed of laser multifunction machine It could be used without such as a paper jam
This review is about item#9542495.
Used in the product name label
5
From Japan
On 2017-01-05 15:28:42
Very happy to price. We are using the label of the mass-produced product.
This review is about item#9542513.
Use the batch display of goods
5
From Japan
On 2016-12-24 11:01:56
Since there is only of type 12 side, we want to increase the kind.
This review is about item#9542513.

Related Products