Buy more than* S$200* and get FREE SHIPPING

Natural Black Rubber Sheet

4.10 (10)
Compression Set (%)
53(70deg Cx22h)
Hardness (Durometer A)
64
Tensile Strength (MPa)
3.2
Specific Gravity
1.5
JIS Standard
AAH6030
Type
Rubber sheet
Color
Black
Material
Natural rubber
...see all>
Product Options
ADD TO CART
Length (mm) Oil Registance Cutting Time Elongation (%) Sheet Width (mm) Thickness (mm) Width (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Oil Registance Cutting Time Elongation (%) Sheet Width (mm) Thickness (mm) Width (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
300 - 150 or more 300 3 300   1Sheet 1 BL-100(60) 09515064 8.99 SGD
In stock
300 - 150 or more 300 6 300 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 BL-100(60) 09515082 13.99 SGD
Shipped after 2018-01-30
500 - 150 or more 500 8 500   1Sheet 1 BL-100(60) 09515152 34.99 SGD
In stock
1000 - 150 or more 300 3 300   1Sheet 1 BL-100(60) 09515186 17.99 SGD
In stock
1000 - 150 or more 300 6 300   1Sheet 1 BL-100(60) 09515204 31.99 SGD
In stock
300 - 150 or more 300 5 300   1Sheet 1 BL-100(60) 09515073 11.99 SGD
Shipped after 2018-01-30
300 - 150 or more 300 10 300   1Sheet 1 BL-100(60) 09515107 21.99 SGD
In stock
500 - 150 or more 500 2 500   1Sheet 1 BL-100(60) 09515116 13.99 SGD
In stock
500 - 150 or more 500 5 500   1Sheet 1 BL-100(60) 09515134 22.99 SGD
In stock
1000 - 150 or more 300 5 300   1Sheet 1 BL-100(60) 09515195 26.99 SGD
In stock
1000 - 150 or more 300 10 300   1Sheet 1 BL-100(60) 09515222 51.99 SGD
In stock
500 - 150 or more 500 3 500   1Sheet 1 BL-100(60) 09515125 15.99 SGD
In stock
500 - 150 or more 500 10 500   1Sheet 1 BL-100(60) 09515161 42.99 SGD
Shipped after 2018-01-30
300 - 150 or more 300 2 300   1Sheet 1 BL-100(60) 09515055 7.99 SGD
In stock
500 - 150 or more 500 6 500   1Sheet 1 BL-100(60) 09515143 26.99 SGD
In stock
1000 - 150 or more 300 2 300   1Sheet 1 BL-100(60) 09515177 15.99 SGD
In stock
1000 - More than 150 300 - 300 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 BL-100(60) 09515213 39.99 SGD
Shipped after 2018-01-30
300 - More than 150 300 - 300 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 BL-100(60) 09515091 19.99 SGD
Shipped after 2018-01-30
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 2
2 star 1
1 star 0
Review Rating: 4.10
10 Customer Reviews
The reviews are automatic translation.
For agricultural machinery
5
From Japan
On 2016-11-14 14:55:06
It is the second time. very good. Agricultural equipment store, wrinkle, It is very expensive because it is very expensive.
This review is about item#9515186.
As a part of combine
5
From Japan
On 2016-02-08 23:20:08
Although it is not attached yet, it seems to be the same as a genuine part.
This review is about item#09515177.
I use it for agricultural machinery.
5
From Japan
On 2016-02-08 20:10:02
Installation is now, but I think that looks like genuine, the same is fine
This review is about item#09515177.
Repair of amusement facilities
4
From Japan
On 2015-12-10 16:43:14
I am satisfied with both price and quality, but there are things that can not be used because the windings are too tight at packing to return to flat. I'd like to think like a tile carpet and ship it flat. I want to purchase it again if it comes true.
This review is about item#09515125.
For motorcycle center stand
5
From Japan
On 2015-02-04 13:47:27
I have parked the motorcycle directly in the concrete soil between the garage so far, but because scratches have occurred at Kazure etc. I bought it. I studied at 3 mm and 5 mm, but thought that thicker would be better, I made it to 5 mm. The center stand can be put at ease.
This review is about item#09515195.
Cushion to lay when placing the mold on the floor
2
From Japan
On 2014-04-20 23:05:26
It arrived in the condition of rolling curl in compacting of transportation, but it is hard to use with 10 mm thickness because the curl is tight. I think that it will become somewhat better if you wind it a little more loosely.
This review is about item#09515222.
Circularly cut the packing of the can cap
3
From Japan
On 2013-10-28 13:42:27
I will have a unique odor of rubber
This review is about item#09515064.
Used for pumping flange packing, piping packing, etc.
3
From Japan
On 2013-03-07 20:06:55
I want some more stickiness
This review is about item#09515195.
Soundproof cover
4
From Japan
On 2011-11-22 11:53:04
Anyway it is cheap and appreciated.
This review is about item#09515116.
I use it as a skirt of a garage door (width 3 m) for preventing drafts. Since the length is 1 m, it cuts to 50 mm and adjusts the width. There are three doors, but buying two pieces is cheap anyway.
5
From Japan
On 2010-02-18 10:47:35
Since the length is 1 m, it cuts to 50 mm and adjusts the width. There are three doors, but buying two pieces is cheap anyway.
This review is about item#09515186.

Related Products