Buy more than* S$200* and get FREE SHIPPING

Alkaline Battery

4.85 (13)
Voltage (V)
9
...see all
Product Options
ADD TO CART
Type Dimension (mm) Shape Others Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Dimension (mm) Shape Others Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9V type About 48.5x17.5x26.5 9V type Use recommendation time limit / 2 years 1PC 1 6LR61XJ/1S 09515231 5.77 SGD
Shipped after 2017-03-27
- - - - 1pc 1 6LR61XJ/1B 89830623 5.76 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 11
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.85
13 Customer Reviews
The reviews are automatic translation.
Use the measuring instrument
5
From Japan
On 2016-12-08 06:19:29
You can also buy in the repeat purchase convenience store staple is also good price is also satisfied mochi
This review is about item#09515231.
As a built-in power supply of the thermometer
5
From Japan
On 2016-09-08 14:25:22
I similar products are often, but, before, most than use, was long-lasting and products.
This review is about item#9515231.
Backup for control
5
From Japan
On 2016-05-30 18:06:00
It is satisfied with bulk buying.
This review is about item#09515231.
Machinery for the battery
5
From Japan
On 2016-05-25 16:36:56
There are differences in numbers and price in the mount package products and plastic pack goods, but the goods are the same.
This review is about item#09515231.
For automatic watering machine controller backup
5
From Japan
On 2016-05-13 16:34:26
Delivery was saved at the earliest. I think things are that it is usually
This review is about item#09515231.
alarm
5
From Japan
On 2016-02-24 16:57:38
Last longer than other companies
This review is about item#09515231.
Model airplane
5
From Japan
On 2014-03-20 15:32:46
Product other Internet that I was relieved made in Japan is production, but is made of foreign liked very much is expected Monotaro
This review is about item#09515231.
Work Equipment & Children's Hobby
5
From Japan
On 2014-01-17 18:01:57
I'm happy if there is a bidding commensurate with the darts selling other purchase number.
This review is about item#09515231.
Battery exchange of instruments
4
From Japan
On 2013-09-28 17:35:39
In order to use an important instrument, because the battery life is long things are good, first-class manufacturers products can be used safely.
This review is about item#09515231.
Wiring tester
5
From Japan
On 2013-03-15 16:00:05
No problem working. Thank you.
This review is about item#09515231.

Related Products