Buy more than* S$200* and get FREE SHIPPING

Oilless Compressor

3.30 (23)
Horse Power (HP)
41278
Discharge Outlet
(With pressure regulator) x1-neck one-touch coupler
Operating Noise (dB)
About 77
Rated Time (minutes)
15
Body Dimensions (Width x Depth x Height) (mm)
340x190x385
Set Pressure (MPa)
0.68(7kgf/cm2 )
Discharge Rate (L/min)
30
Tank Capacity (L)
6
Power Consumption (W)
180
Voltage (V)
AC100(50/60Hz)
Current (A)
2.2
Output (W)
150
Color
Green
Weight (kg)
7
Specification
Safety protection device / circuit breaker (3A)
Accessories
X1 unit 1/4 plug
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CP-100 09515816 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 5
3 star 5
2 star 4
1 star 3
Review Rating: 3.30
23 Customer Reviews
The reviews are automatic translation.
Now.
5
From Japan
On 2017-01-13 22:58:25
I seem to have bought it seven years ago. Crank B / g and counter weight got pain in 2 years after purchase. Repair parts are available by inquiries to Nakatomi and is still active now.
This review is about item#9515816.
Blowing off cutting powder such as lathe, cleaning,
2
From Japan
On 2016-08-07 23:05:05
Until now, I used it twice a day, but when I used it continuously 4 times a day ~ 5 times a day, white smoke came out, after removing the cover, after testing the motor stopped, the white from the motor itself Smoke came out, originally the motor itself has no power?
This review is about item#9515816.
As an air knocker air source
5
From Japan
On 2015-08-24 15:22:35
As an air source to the air knocker used to remove the powder adhered to the drying apparatus. 1 shot air 28 ml × If you move 3 knockers every 10 minutes, this will be useful enough. It is okay for now though it uses quite a rough way to chew off timer or energize for about 3 days.
This review is about item#09515816.
Car and motorcycle air inflator
5
From Japan
On 2015-06-11 21:51:11
It was compact and easy to use. The price was reasonable.
This review is about item#09515816.
Tire exchange
5
From Japan
On 2015-04-11 14:48:52
The price is also cheap, sufficiently practical and satisfied.
This review is about item#09515816.
Various dust removal
2
From Japan
On 2015-01-18 17:00:58
I think that it is good for dust removal such as fan heater, personal computer, CRT TV in use. I noticed it after purchase, but ☆ 彡 has increased if there is more tank capacity. If the sound is collective housing, I would like to avoid work on weekends. Since the vibration isolation suction cup is attached to the legs, the vibration is alleviated, but as for the compressor sound emitted to the space, the degree of the carafe kashi of the original motorcycle comes out. If the tank is bigger, it is natural that compressor operation count for air replenishment will decrease. If it is about home youth, this is something like this, using care about neighborhood, cleaning is okay.
This review is about item#09515816.
Preliminary for commercial compressor failure
2
From Japan
On 2015-01-14 16:53:16
Purchase as a reserve at the time of breakdown of inhalation equipment at the otolaryngological clinic. When it sees it as a fracture to be actually used, "The sound is harsh and annoying". Also, in order to check the life span of the standby machine, when I used it continuously "lifetime in two weeks". But the price is cheap, and if it is reserved for trouble, "This is also there." I purchased additional.
This review is about item#09515816.
Air replenishment of the tires of the racing cart.
1
From Japan
On 2014-08-29 11:09:24
About twice a month, I used it for inflating the tires of the racing cart, but it stopped moving for 3 months (about 10 times of use). It was repaired by the manufacturer, but also in four months, it broke down. (It stopped stopping) It is regrettable because it was compact and convenient to carry. I would like to improve durability.
This review is about item#09515816.
DIY every dust removal!
4
From Japan
On 2014-04-03 23:12:56
First of all, that sound is pretty sound It is introduced even on Youtube, but it is often said that the size of the sound that you should say is exactly like that, the degree of idling of a motorbike (sub super cub in my case) It seems to be lascivious. 6 L tank: I can not but appreciate it, but I still want more. Although it is hard to say with numerical values, how about transportation, safety, others in 10L version? How about suppression to 15% in price? Or 10L subtank? Are you purchasing separately? If so, does the taste (price) of CP-100 disappear? Air separator: Why is it not attached from the beginning? After purchasing separately, after all the parts cost gets over, and after all it is the necessary parts so where do you want the bundle from the beginning? Feeling to use: When blowing at 4 kpa or more, the tanks quickly disappear, it takes a restart, it will be noisy. (Haha: I do not like the noisy much) Do not have a minute with a swim? I do not know because the breakdown uses only 2 days, but I hope that it will endure. I think that if you buy 20 drinks from an air duster 1 300 yen to 400 yen, it is this product, so throughout the year, I think if there is one if you like sweeping. I thought it would be nice to clean the household vacuum cleaner. that's all
This review is about item#09515816.
Air pressure for regulator
1
From Japan
On 2013-12-30 17:03:05
I bought it because it is cheap in price and small. I started to hear a noise from the motor in a month, and eventually it stopped working. The sound is still big when compared with the upgraded one. Although durability will change according to the intended use, I think that I want to withhold this compressor in the future.
This review is about item#09515816.