Buy more than* S$200* and get FREE SHIPPING

Adjustable Head Ratchet Wrench, Long Type

Oscillating Angle (Degrees)
180
Number of Gears
72
...see all>
Product Options
ADD TO CART
Weight (g) Material TRUSCO Part Number 2014 TRUSCO Published Page Nominal Dimensions S (mm) Dimensions T2 (mm) Dimensions T1 (mm) Dimension D2 (mm) Dimension D1 (mm) Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Material TRUSCO Part Number 2014 TRUSCO Published Page Nominal Dimensions S (mm) Dimensions T2 (mm) Dimensions T1 (mm) Dimension D2 (mm) Dimension D1 (mm) Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
135 Chromium Bana juice-time 369-1403 2-0241 10 7.3 9.5 21.5 16.5 312 1PC 1 FRC-10L 09516963 50.18 SGD
In stock
160 Chrome vanadium 369-1438 - 12 8.3 9.5 24.2 19.0 312 1PC 1 FRC-12L 09516972 55.01 SGD
In stock
230 Chrome vanadium 369-1489 - 14 8.5 9.5 28.0 21.5 394 1PC 1 FRC-14L 09516981 64.05 SGD
In stock
330 Chrome vanadium 369-1519 - 17 10.2 10.0 32.5 25.5 394 1PC 1 FRC-17L 09516997 69.70 SGD
In stock
ADD TO CART

Related Products