Buy more than* S$200* and get FREE SHIPPING

Synchronous Belt #489 White, "BAN CORD"

4.29 (7)
Hardness
90
Type
High tension type
Color
White
...see all>
Product Options
ADD TO CART
Cross Sectional Diameter (phi mm) Belt Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cross Sectional Diameter (phi mm) Belt Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 30 1PC 1 phi6x30m 09528416 229.99 SGD
Shipped after 2018-02-26
8 30 1PC 1 phi8x30m 09528434 329.99 SGD
Shipped after 2018-02-26
2.5 30 1PC 1 phi2.5x30m 09528364 66.99 SGD
Shipped after 2018-02-26
1.5 30 1PC 1 phi1.5x30m 09528346 36.99 SGD
Shipped after 2018-02-27
2 10 1PC 1 phi2x10m 09528154 20.99 SGD
In stock
7 - 1PC 1 phi7x10m 09528224 88.99 SGD
Shipped after 2018-02-27
3.5 30 1PC 1 phi3.5x30m 09528382 95.99 SGD
Shipped after 2018-02-26
3.5 20 1PC 1 phi3.5x20m 09528285 66.99 SGD
Shipped after 2018-02-26
3.5 - 1PC 1 phi3.5x10m 09528181 31.99 SGD
In stock
2 30 1PC 1 phi2x30m 09528355 61.99 SGD
Shipped after 2018-02-26
3 20 1PC 1 phi3x20m 09528276 55.99 SGD
Shipped after 2018-02-26
8 20 1PC 1 phi8x20m 09528337 229.99 SGD
Shipped after 2018-02-27
1.5 20 1PC 1 phi1.5x20m 09528242 26.99 SGD
Shipped after 2018-02-27
7 30 1PC 1 phi7x30m 09528425 269.99 SGD
Shipped after 2018-02-26
6 20 1PC 1 phi6x20m 09528312 149.99 SGD
Shipped after 2018-02-27
5 30 1PC 1 phi5x30m 09528407 179.99 SGD
Shipped after 2018-02-26
5 20 1PC 1 phi5x20m 09528303 119.99 SGD
Shipped after 2018-02-27
4 30 1PC 1 phi4x30m 09528391 139.99 SGD
Shipped after 2018-02-27
4 20 1PC 1 phi4x20m 09528294 93.99 SGD
Shipped after 2018-02-27
3 30 1PC 1 phi3x30m 09528373 80.99 SGD
Shipped after 2018-02-27
8 - 1PC 1 phi8x10m 09528233 119.99 SGD
In stock
7 20 1PC 1 phi7x20m 09528321 179.99 SGD
Shipped after 2018-02-26
2 20 1PC 1 phi2x20m 09528251 44.99 SGD
Shipped after 2018-02-26
2.5 20 1PC 1 phi2.5x20m 09528267 51.99 SGD
Shipped after 2018-02-27
1.5 10 1PC 1 phi1.5x10m 09528145 10.99 SGD
In stock
2.5 10 1PC 1 phi2.5x10m 09528163 21.99 SGD
In stock
3 10 1PC 1 phi3x10m 09528172 25.99 SGD
In stock
4 10 1PC 1 phi4x10m 09528197 38.99 SGD
In stock
5 10 1PC 1 phi5x10m 09528206 57.99 SGD
Shipped after 2018-02-26
6 10 1PC 1 phi6x10m 09528215 77.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
It is used for repairing children's toys.
3
From Japan
On 2017-11-02 15:53:26
I have not used it yet. I will try to use it in necessary scenes.
This review is about item#9528145.
Belt repair of CD and cassette deck etc.
3
From Japan
On 2016-07-06 23:49:52
It is harder to adhere than orange, but it is hard. It is best for this workability with orange hardness.
This review is about item#09528154.
Since the window blind rope has deteriorated and has broken, I substituted it.
5
From Japan
On 2015-12-29 06:55:59
Blind rope seems to be out of repair parts so it seems that it can not be repaired, so I tried it with a round belt. It seems that it is better to have two more bolts, but it has strength as well and it can be used once. Welding was done with soldering iron.
This review is about item#09528285.
Tool repair
5
From Japan
On 2014-12-06 01:24:21
Although it was used for the first time, it satisfied the purpose without any difficulty as far as the left. I think that rolling gouge has no choice but twisting is not something to be difficult but I think whether it is sufficient as a commodity. It is a very useful material.
This review is about item#09528163.
Repair of machine tool
4
From Japan
On 2013-02-21 22:51:48
Since it is harder than standard product # 480, it is useful for repairing machine tools with strong torque. Also, I feel that the twist of the van code itself is less than the standard product # 480. However, I do not know whether it is a manufacturing problem at the manufacturer or a cutting workplace at your company, but black dirt is attached to the van code and the hand becomes dirty, and when wiping with a cloth, black fine particles (dirt like soot ) Is attached to the surface. Since black fine particles are attached also to the vinyl string which is wrapped around the van code, I feel that it seems to be caused by the cutting workplace, so I hope improvement.
This review is about item#09528145.
Substitution of belts difficult to obtain audio equipment
5
From Japan
On 2012-01-22 10:23:54
I thought that the attachment is better than the one of Orange. The hardness is moderate, it is good for the counters of the deck and the driving system.
This review is about item#09528145.
Home electronics repair
5
From Japan
On 2010-08-08 22:25:56
It is useful as a substitute for a motor driving belt which is hard to obtain
This review is about item#09528145.

Related Products