Buy more than* S$200* and get FREE SHIPPING

Urethane Code, Orange

4.50 (10)
Purpose
Sewing machines, electrical equipment, automatic lathes, machinery, various spinning related power transmission etc.
...see all
Product Options
ADD TO CART
Fracture Elongation (%) Cross Sectional Diameter (phi mm) Hardness Belt Length (m) Color Type Minimum Pulley Diameter (mm) Tensile Strength N(kgf) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fracture Elongation (%) Cross Sectional Diameter (phi mm) Hardness Belt Length (m) Color Type Minimum Pulley Diameter (mm) Tensile Strength N(kgf) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
600 6 87 30 Orange Y type (standard fusion fitting type) 50 1000(100) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 phi6x30m 09528671 129.90 SGD
Shipped after 2017-06-02
600 8 87 10 Orange Y type (standard fusion fitting type) 70 1800(180)   1PC 1 phi8x10m 09528583 67.01 SGD
Shipped after 2017-05-29
600 6 87 20 Orange Y type (standard fusion fitting type) 50 1000(100)   1PC 1 phi6x20m 09528626 85.31 SGD
Shipped after 2017-06-02
600 5 87 20 Orange Y type (standard fusion fitting type) 40 700(70)   1PC 1 phi5x20m 09528617 67.01 SGD
Shipped after 2017-06-02
600 4 87 30 Orange Y type (standard fusion fitting type) 30 450(45)   1PC 1 phi4x30m 09528653 65.71 SGD
Shipped after 2017-06-02
600 8 87 20 Orange Y type (standard fusion fitting type) 70 1800(180)   1PC 1 phi8x20m 09528635 129.90 SGD
Shipped after 2017-05-29
600 3 87 30 Orange Y type (standard fusion fitting type) 20 250(25)   1PC 1 phi3x30m 09528644 43.94 SGD
Shipped after 2017-06-02
600 8 87 30 Orange Y type (standard fusion fitting type) 70 1800(180)   1PC 1 phi8x30m 09528687 199.90 SGD
Shipped after 2017-06-02
- - - - - - - -   1PC 1 phi5x30m 09528662 98.86 SGD
Shipped after 2017-06-02
600 3 87 10 Orange - 20 250(25)   1PC 1 phi3x10m 09528547 14.50 SGD
Shipped after 2017-05-29
600 4 87 10 Orange - 30 450(45)   1PC 1 phi4x10m 09528556 23.77 SGD
Shipped after 2017-05-29
600 5 87 10 Orange - 40 700(70)   1PC 1 phi5x10m 09528565 34.81 SGD
Shipped after 2017-05-29
600 6 87 10 Orange - 50 1000(100)   1PC 1 phi6x10m 09528574 43.69 SGD
Shipped after 2017-05-29
600 3 87 20 Orange - 20 250(25)   1PC 1 phi3x20m 09528592 28.92 SGD
Shipped after 2017-06-02
600 4 87 20 Orange - 30 450(45)   1PC 1 phi4x20m 09528601 44.01 SGD
Shipped after 2017-06-02
ADD TO CART
Customer Reviews
5 star 6
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
10 Customer Reviews
The reviews are automatic translation.
Belt exchange
3
From Japan
On 2017-05-20 16:59:00
I would like more selling of meters. I would like to purchase as much as I need when I need it, but I do not want to go 10 meters suddenly from 1 meter.
This review is about item#9528574.
For replacement
4
From Japan
On 2015-09-09 14:49:20
Is good. It is beautiful.
This review is about item#09528574.
Measures to prevent falling from the bookshelf etc.
5
From Japan
On 2015-04-24 15:08:51
Cut it to an appropriate length and fastened with a cable tie. Since it stretches moderately, it is not annoying even when taking out the booklet.
This review is about item#09528662.
Repair of home appliances
4
From Japan
On 2014-07-07 08:54:30
Although it is somewhat harder than other companies' products, it is a product that can be used sufficiently.
This review is about item#09528662.
Power transmission
4
From Japan
On 2014-05-18 10:32:11
I have used other companies' products, but I feel stiff. It can be used without problems.
This review is about item#09528565.
The same fan belt of the air blower was cut, it was not welded due to deterioration, and exchange was required.
5
From Japan
On 2014-04-07 18:10:44
Even without a welding tool it is relieved to be able to firmly adhere. Although we are satisfied with the product quality, the length we need for the time being was around 1 meter, so if you let me tell you, the purchase minimum unit of 10 meters is too much.
This review is about item#09528565.
As a transmission of the fan belt
5
From Japan
On 2013-11-12 13:28:23
I was concerned about the method of joining by heat, but it was able to melt well and join well with hot air. (There seems to be a dedicated jig for the method of joining officially)
This review is about item#09528565.
There is no applicable belt of old equipment for that repair
5
From Japan
On 2013-07-12 14:51:46
I used a similar belt in the past. I accidentally purchased a similar item, so I bought it. The free size belt is saved without limiting the usable equipment.
This review is about item#09528547.
Replacement of belt of 8 mm projector
5
From Japan
On 2013-06-27 16:40:14
Because the belt of fujicascope M2 could not be used due to aged deterioration, I could purchase this product and successfully repaired. I could melt and bond with a soldering iron.
This review is about item#09528556.
For driving the machine
5
From Japan
On 2013-02-19 07:27:13
Although I have no problem with the impressions I used, I can not comment on that point because I do not know the wear and tear after a while.
This review is about item#09528565.

Related Products