Buy more than* S$200* and get FREE SHIPPING

Oil stone

4.33 (6)
Purpose
Uses many different metallic objects in its blades, so polishes and treats many non metal objects effectively and has a wide area of use, Uses many different metallic objects in its blades, so polishes and treats many non metal objects effectively and has a wide area of use
Abrasive Grain
A (brown alumina), A (brown alumina)
...see all>
Product Options
ADD TO CART
Size (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
200x50x25, 200x50x25 rough pitch #180, Rough eyes # 180 1PC 1 #180 200x50x25 09516421 42.99 SGD
In stock
100x25x13, 100 x 25 x 13 rough pitch #180, Coarse mesh #180 1PC 1 #180 100x25x13 09516394 14.99 SGD
In stock
115x38x16, 115x38x16 rough pitch #180, Coarse mesh #180 1PC 1 #180 115x38x16 09516403 20.99 SGD
In stock
150x50x25, 150x50x25 rough pitch #180, Coarse mesh #180 1PC 1 #180 150x50x25 09516412 39.99 SGD
In stock
100x25x13, 100 x 25 x 13 Medium pitch #320, Middle mesh #320 1PC 1 #320 100x25x13 09516437 14.99 SGD
In stock
115x38x16, 115x38x16 Medium pitch #320, Middle mesh #320 1PC 1 #320 115x38x16 09516446 20.99 SGD
In stock
150x50x25, 150x50x25 Medium pitch #320, Middle mesh #320 1PC 1 #320 150x50x25 09516455 39.99 SGD
In stock
200x50x25, 200x50x25 Medium pitch #320, Middle mesh #320 1PC 1 #320 200x50x25 09516464 42.99 SGD
In stock
100x25x13, 100x25x13 Fine pitch #500, Fine mesh #500 1PC 1 #500 100x25x13 09516473 14.99 SGD
In stock
115x38x16, 115x38x16 Fine pitch #500, Fine mesh #500 1PC 1 #500 115x38x16 09516482 19.99 SGD
In stock
150x50x25, 150x50x25 Fine pitch #500, Fine mesh #500 1PC 1 #500 150x50x25 09516491 39.99 SGD
In stock
200x50x25, 200x50x25 Fine pitch #500, Fine mesh #500 1PC 1 #500 200x50x25 09516507 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Sharpening tool
5
From Japan
On 2016-04-20 20:24:37
Be well done
This review is about item#09516437.
Polishing of cutlery
5
From Japan
On 2015-12-20 19:44:32
This oil grinding stone is a product that can be used relatively rela- tively with less grinding abrasion among domestic products, less abrasive grain hardness (high needleiness or pulling the ground) which is common for oil grinding wheels.
This review is about item#09516464.
Is it?
3
From Japan
On 2015-11-28 16:15:52
It is good.
This review is about item#09516412.
Combination of cylinder head face and other contact faces
5
From Japan
On 2015-06-05 21:21:51
I used an oil stone and dedicated oil. A smooth finish was made. It is good to have an instruction that it is good to use from any number.
This review is about item#09516507.
When you grind a blade
3
From Japan
On 2014-12-08 21:29:26
The grinding stone was sorry as I thought it was soft.
This review is about item#09516507.
Grinding cutting blade
5
From Japan
On 2014-08-12 15:21:39
Because it deals with cutting machines at the company, it is useful for adjusting the cutting blade by sharpening. Depending on the circumstances and the place of use, three of # 120, # 180, # 320 of the same size (manufacturers are different) are used separately but I think that it is very easy to use.
This review is about item#09516394.

Related Products